Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6900 Open Type, C3 Clearance

Clearance Code
C3
...see all>
Product Options
ADD TO CART
Dimensions r0 (mm) Standard rated load Cor (kN) Outside Diameter D (phi mm) Dimensions f (mm) Nominal Number Dimensions b (mm) Coefficient fo Dimention D2 (phi mm) Mounting Dimensions (Maximum ra)(mm) Dimention D1 (phimm) Mounting Dimensions (Maximum Da)(mm) Dimensions a (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Weight (kg) Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimension (Maximum da) (mm) Mounting Dimensions (Minimum Dx)(mm) Type Dimension r (mm) Dimensions rN (mm) Standard rated load Cr (kN) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions r0 (mm) Standard rated load Cor (kN) Outside Diameter D (phi mm) Dimensions f (mm) Nominal Number Dimensions b (mm) Coefficient fo Dimention D2 (phi mm) Mounting Dimensions (Maximum ra)(mm) Dimention D1 (phimm) Mounting Dimensions (Maximum Da)(mm) Dimensions a (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Weight (kg) Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimension (Maximum da) (mm) Mounting Dimensions (Minimum Dx)(mm) Type Dimension r (mm) Dimensions rN (mm) Standard rated load Cr (kN) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2260 28 - 6902 - 14.3 - 0.3 - 26 - 17 - 15 - - - 17 - - (min)0.3 - 4350 7 1PC 1 6902C3 38372686 5.99 SGD
In stock
- 2550 30 - 6903 - 14.7 - 0.3 - 28 - 19 - 17 - - - 19.5 - - (min)0.3 - 4600 7 1PC 1 6903C3 38372704 8.99 SGD
Shipped after 2018-03-02
- 11700 72 - 6910 - 16.1 - 0.6 - 68 - 54 - 50 - - - 55 - - (min)0.6 - 14500 - 1PC 1 6910C3 38372844 14.99 SGD
Shipped after 2018-03-01
- 13300 80 - 6911 - 16.2 - 1 - 75 - 60 - 55 - - - 61.5 - - (min)1 - 16000 - 1PC 1 6911C3 38372862 20.99 SGD
Shipped after 2018-02-28
- 16300 85 - 6912 - 16.2 - 1 - 80 - 65 - 60 - - - 66 - - (min)1 - 19400 - 1PC 1 6912C3 38372887 21.99 SGD
Shipped after 2018-02-28
- 16100 90 - 6913 - 16.6 - 1 - 85 - 70 - 65 - - - 71.5 - - (min)1 - 17400 - 1PC 1 6913C3 38372905 25.99 SGD
Shipped after 2018-02-28
- 21200 100 - 6914 - 16.3 - 1 - 95 - 75 - 70 - - - 77.5 - - (min)1 - 23700 - 1PC 1 6914C3 38372923 28.99 SGD
Shipped after 2018-02-28
- 1460 24 - 6901 - 14.5 - 0.3 - 22 - 14 - 12 - - - 14.5 - - (min)0.3 - 2890 6 1PC 1 6901C3 38372661 4.99 SGD
In stock
- 7250 55 - 6907 - 15.5 - 0.6 - 51 - 39 - 35 - - - 39 - - (min)0.6 - 10600 - 1PC 1 6907C3 38372783 8.99 SGD
Shipped after 2018-03-02
- 10000 62 - 6908 - 15.7 - 0.6 - 58 - 44 - 40 - - - 46 - - (min)0.6 - 13700 - 1PC 1 6908C3 38372801 10.99 SGD
Shipped after 2018-02-28
- 4550 42 - 6905 - 15.4 - 0.3 - 40 - 27 - 25 - - - 28.5 - - (min)0.3 - 7050 9 1PC 1 6905C3 38372747 6.99 SGD
In stock
- 22600 105 - 6915 - 16.5 - 1 - 100 - 80 - 75 - - - 82 - - (min)1 - 24400 - 1PC 1 6915C3 38372941 29.99 SGD
Shipped after 2018-02-28
- 1270 22 - 6900 - 14.0 - 0.3 - 20 - 12 - 10 - - - 12.5 - - (min)0.3 - 2700 6 1PC 1 6900C3 38372643 -
N/A
[x]
- 5000 47 - 6906 - 15.8 - 0.3 - 45 - 32 - 30 - - - 34 - - (min)0.3 - 7250 9 1PC 1 6906C3 38372765 7.99 SGD
Shipped after 2018-02-27
- 10900 68 - 6909 - 15.9 - 0.6 - 64 - 49 - 45 - - - 50 - - (min)0.6 - 14100 - 1PC 1 6909C3 38372826 11.99 SGD
Shipped after 2018-02-28
- 3700 37 - 6904 - 14.7 - 0.3 - 35 - 22 - 20 0.037 - Without retaining ring 24 - Open type (Minimum) 0.3 - 6400 9 1PC 1 6904C3 38372722 5.99 SGD
In stock
ADD TO CART

Related Products