Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6900 series Z

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Standard rated load Cor (kN) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Standard rated load Cor (kN) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 27 25 28.5 9 7050 42 4550 42 19000 16000 6905 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6905Z 38373307 9.99 SGD
Shipped after 2018-05-25
64 49 45 50 12 14100 68 10900 126 12000 9500 6909 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6909Z 38373343 13.99 SGD
Shipped after 2018-05-28
28 19 17 19.5 7 4600 30 2550 17 28000 24000 6903 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6903Z 38373282 6.99 SGD
Shipped after 2018-05-25
35 22 20 24 9 6400 37 3700 37 22000 19000 6904 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6904Z 38373291 7.99 SGD
Shipped after 2018-05-25
75 60 55 61.5 13 16000 80 13300 189 9500 8000 6911 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6911Z 38373361 20.99 SGD
Shipped after 2018-05-28
22 14 12 14.5 6 2890 24 1460 10 36000 30000 6901 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6901Z 38373264 6.99 SGD
Shipped after 2018-05-28
51 39 35 39 10 10600 55 7250 75 15000 12000 6907 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6907Z 38373325 10.99 SGD
Shipped after 2018-05-25
58 44 40 46 12 13700 62 10000 112 13000 11000 6908 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6908Z 38373334 12.99 SGD
Shipped after 2018-05-25
68 54 50 55 12 14500 72 11700 135 11000 9000 6910 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6910Z 38373352 15.99 SGD
Shipped after 2018-05-25
100 80 75 82 16 24400 105 22600 364 7100 6000 6915 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6915Z 38373377 33.99 SGD
Shipped after 2018-05-28
45 32 30 34 9 7250 47 5000 52 17000 14000 6906 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6906Z 38373316 -
N/A
[x]
20 12 10 12.5 6 2700 22 1270 9 38000 32000 6900 0.3   1pc 1 6900Z 38373255 4.99 SGD
In stock
26 17 15 17 7 4350 28 2260 15 30000 26000 6902 0.3   1pc 1 6902Z 38373273 5.99 SGD
In stock
ADD TO CART

Related Products