Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6900

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Weight (kg) Inner Clearance Preload Symbol Shape Inside Diameter d (phi mm) Type Mounting Dimension (Maximum da) (mm) Standard rated load Cr (kN) Width B (mm) Standard rated load Cor (kN) Outside Diameter D (phi mm) JIS Grade Weight (g) Coefficient fo Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Clearance Code Nominal Number Mounting Dimensions (Maximum ra)(mm) Dimension r (mm) Mounting Dimensions (Maximum Da)(mm) Remarks Mounting Dimensions (Minimum da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Inner Clearance Preload Symbol Shape Inside Diameter d (phi mm) Type Mounting Dimension (Maximum da) (mm) Standard rated load Cr (kN) Width B (mm) Standard rated load Cor (kN) Outside Diameter D (phi mm) JIS Grade Weight (g) Coefficient fo Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Clearance Code Nominal Number Mounting Dimensions (Maximum ra)(mm) Dimension r (mm) Mounting Dimensions (Maximum Da)(mm) Remarks Mounting Dimensions (Minimum da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- C3 - 12 - 14.5 2890 6 1460 24 0 10 - 30000 - 6901 0.3 - 22 - 14   1pc 1 6901ZZC3 38373413 6.99 SGD
Shipped after 2018-01-26
- C3 - 35 - 39 10600 10 7250 55 0 75 - 12000 - 6907 0.6 - 51 - 39   1pc 1 6907ZZC3 38373535 10.99 SGD
Shipped after 2018-01-26
- C3 - 55 - 61.5 16000 13 13300 80 0 189 - 8000 - 6911 1 - 75 - 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6911ZZC3 38373614 21.99 SGD
Shipped after 2018-01-26
- C3 - 25 - 28.5 7050 9 4550 42 0 42 - 16000 - 6905 0.3 - 40 - 27   1pc 1 6905ZZC3 38373492 8.99 SGD
Shipped after 2018-01-25
- C3 - 10 - 12.5 2700 6 1270 22 0 9 - 32000 - 6900 0.3 - 20 - 12   1pc 1 6900ZZC3 38373395 6.99 SGD
Shipped after 2018-01-26
- C3 - 45 - 50 14100 12 10900 68 0 126 - 9500 - 6909 0.6 - 64 - 49 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6909ZZC3 38373571 13.99 SGD
Shipped after 2018-01-26
- C3 - 50 - 55 14500 12 11700 72 0 135 - 9000 - 6910 0.6 - 68 - 54 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6910ZZC3 38373596 15.99 SGD
Shipped after 2018-01-26
- C3 - 60 - 66 19400 13 16300 85 0 192 - 7500 - 6912 1 - 80 - 65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6912ZZC3 38373632 22.99 SGD
Shipped after 2018-01-26
- C3 - 65 - 71.5 17400 13 16100 90 0 218 - 7100 - 6913 1 - 85 - 70 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6913ZZC3 38373657 29.99 SGD
Shipped after 2018-01-26
- C3 - 95 - 103.5 33500 18 33500 130 0 601 - 4800 - 6919 1 - 123.5 - 101.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6919ZZC3 38373727 67.99 SGD
Shipped after 2018-01-26
- C3 - 40 - 46 13700 12 10000 62 0 112 - 11000 - 6908 0.6 - 58 - 44   1pc 1 6908ZZC3 38373553 11.99 SGD
Shipped after 2018-01-26
- C3 - 15 - 17 4350 7 2260 28 0 15 - 26000 - 6902 0.3 - 26 - 17   1pc 1 6902ZZC3 38373431 8.99 SGD
Shipped after 2018-01-26
- C3 - 17 - 19.5 4600 7 2550 30 0 17 - 24000 - 6903 0.3 - 28 - 19   1pc 1 6903ZZC3 38373456 7.99 SGD
Shipped after 2018-01-26
- C3 - 20 - 24 6400 9 3700 37 0 37 - 19000 - 6904 0.3 - 35 - 22   1pc 1 6904ZZC3 38373474 -
N/A
[x]
0.052 - No retaining ring 30 Both sides shield-shaped 34 7250 9 5000 47 - - 15.8 - C3 6906 0.3 (Min) 0.3 45 - 32   1PC 1 6906ZZC3 38373517 10.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products