Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6900 series DD C3 clearance

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Inner Clearance Preload Symbol
C3
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7250 52 5000 8500 6906 0.3 45 32 30 34 9 47 1pc 1 6906DDC3 38373991 12.99 SGD
Shipped after 2018-02-27
10600 75 7250 7500 6907 0.6 51 39 35 39 10 55 1pc 1 6907DDC3 38374016 14.99 SGD
Shipped after 2018-02-26
14100 126 10900 6300 6909 0.6 64 49 45 50 12 68 1pc 1 6909DDC3 38374052 -
N/A
[x]
14500 135 11700 5300 6910 0.6 68 54 50 55 12 72 1pc 1 6910DDC3 38374077 22.99 SGD
Shipped after 2018-02-26
4600 17 2550 15000 6903 0.3 28 19 17 19.5 7 30 1pc 1 6903DDC3 38373937 9.99 SGD
Shipped after 2018-02-26
7050 42 4550 10000 6905 0.3 40 27 25 28.5 9 42 1pc 1 6905DDC3 38373973 11.99 SGD
Shipped after 2018-02-27
13700 112 10000 6300 6908 0.6 58 44 40 46 12 62 1pc 1 6908DDC3 38374034 15.99 SGD
Shipped after 2018-02-26
2890 10 1460 22000 6901 0.3 22 14 12 14.5 6 24 1pc 1 6901DDC3 38373894 9.99 SGD
Shipped after 2018-02-27
4350 15 2260 17000 6902 0.3 26 17 15 17 7 28 1pc 1 6902DDC3 38373912 9.99 SGD
Shipped after 2018-02-27
6400 37 3700 12000 6904 0.3 35 22 20 24 9 37 1pc 1 6904DDC3 38373955 10.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products