Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6900 series VV C3 clearance

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Inner Clearance Preload Symbol
C3
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6400 37 3700 19000 6904 0.3 35 22 20 24 9 37 1pc 1 6904VVC3 38374271 16.99 SGD
In stock
2890 10 1460 30000 6901 0.3 22 14 12 14.5 6 24 1pc 1 6901VVC3 38374217 8.99 SGD
Shipped after 2018-01-29
4600 17 2550 24000 6903 0.3 28 19 17 19.5 7 30 1pc 1 6903VVC3 38374253 10.99 SGD
Shipped after 2018-01-30
7050 42 4550 16000 6905 0.3 40 27 25 28.5 9 42 1pc 1 6905VVC3 38374296 10.99 SGD
Shipped after 2018-01-26
4350 15 2260 26000 6902 0.3 26 17 15 17 7 28 1pc 1 6902VVC3 38374235 9.99 SGD
Shipped after 2018-01-29
13700 112 10000 11000 6908 0.6 58 44 40 46 12 62 1pc 1 6908VVC3 38374357 14.99 SGD
Shipped after 2018-01-29
14100 126 10900 9500 6909 0.6 64 49 45 50 12 68 1pc 1 6909VVC3 38374375 17.99 SGD
Shipped after 2018-01-29
14500 135 11700 9000 6910 0.6 68 54 50 55 12 72 1pc 1 6910VVC3 38374393 24.99 SGD
Shipped after 2018-01-30
16000 189 13300 8000 6911 1 75 60 55 61.5 13 80 1pc 1 6911VVC3 38374411 31.99 SGD
Shipped after 2018-01-29
2700 9 1270 32000 6900 0.3 20 12 10 12.5 6 22 1pc 1 6900VVC3 38374192 9.99 SGD
Shipped after 2018-01-30
19400 192 16300 7500 6912 1 80 65 60 66 13 85 1pc 1 6912VVC3 38374436 32.99 SGD
Shipped after 2018-01-30
10600 75 7250 12000 6907 0.6 51 39 35 39 10 55 1pc 1 6907VVC3 38374332 14.99 SGD
Shipped after 2018-01-30
7250 52 5000 14000 6906 0.3 45 32 30 34 9 47 1pc 1 6906VVC3 38374314 12.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products