Buy more than* S$200* and get FREE SHIPPING

Cat Eye OMNI 5 Bicycle Rear Safety Light

5.00 (5)
Operating Time (hours)
On / about 60, flashing / about 90, Rapid / about 120
Mounting Diameter (mm phi)
About 12.0 (band) diameter - 32.0
Batteries
Two AAA type batteries (alkaline batteries recommended)
Light Source
LED5 pieces Red
Weight (g)
(Body only dry cell) 41.8
Dimension (mm)
36.0x75.0x21.9
Accessories
Clip (C-1N), battery test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-LD155-R 43055302 19.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For securing safety during commuting and leaving work
5
From Japan
On 2016-03-16 18:07:40
When putting in the battery, I was worried because the lid was opened with a weak force, but there was no particular problem when used, the light is very bright and very reassuring.
This review is about item#43055302.
When you want to shine ass
5
From Japan
On 2015-08-28 19:02:24
Button is hard to press. You can deck more. It is also quite troublesome to hold down for 1 second. Brightness is probably OK !. Vertical direction? Angle adjustment is rough. Even if I want to make a bit upward, I look upwards. I want fine adjustment here. Batteries ranked 1 hour in 1 time, 3 months in 3 days a week.
This review is about item#43055302.
Wear on bicycle
5
From Japan
On 2014-08-19 14:43:29
Both performance and price are satisfactory. If there is one order, I would like to add optional parts that can be attached to carriers and saddles to the product lineup.
This review is about item#43055302.
Bicycle repair
5
From Japan
On 2014-05-16 21:01:10
Very bright! Moreover, it is cheap! I am very satisfied.
This review is about item#43055302.
For night driving
5
From Japan
On 2013-07-29 11:30:05
Currently, I use the old type of CATEYE (TL - LD 130 - R). About 1 year, using about 3000 km, non trouble. (At the same time I bought a similar one at a 100 yen shop, I was in trouble on the go after 6 months.) I was in trouble.) In addition to the current TL - LD 130 - R, purchase it for purchase. Since this product can see light also from the back and side, it seems to be high visibility from the car etc coming from behind. It was useful even in the night driving when 200 km running the other day. It is recommended.
This review is about item#43055302.

Related Products