Buy more than* S$200* and get FREE SHIPPING

Aluminum Tire Lever

4.30 (10)
Weight (g)
38
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(3pc) 1 MIX ATL 63394738 9.99 SGD
Shipped after 2018-05-31
1Set(3PC) 1 ATL 43163906 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Bicycle puncture repair
2
From Japan
On 2018-03-14 18:38:50
I think that it is easy to use a little bigger one. The item was smaller than it looks
This review is about item#63394738.
Tire exchange
5
From Japan
On 2017-11-24 18:45:14
It is light and easy to use because it is aluminum! It was the first tire exchange, but it was easy! I brought it to a bicycle store as soon as I could not do it! I am glad I challenged myself!
This review is about item#43163906.
Tire change of bicycle
5
From Japan
On 2017-06-22 08:08:23
There is a sense of security over the plastic that you currently have, so it is light and easy to use because it is made of aluminum, so there is no problem with carrying it. I am thankful for this price.
This review is about item#43163906.
bicycle
5
From Japan
On 2016-06-01 15:51:59
It is light and bulky, making it ideal for carrying.
This review is about item#43163906.
Tire change of bicycle
5
From Japan
On 2015-07-15 16:38:14
Purchase for tire change of children's bicycle. I am firm in proportion to the price. It seems to be strong for light.
This review is about item#43163906.
Tire change of bicycle
5
From Japan
On 2015-07-15 16:35:01
Purchase for tire change of children's bicycle. I am firm in proportion to the price. It seems to be strong for light.
This review is about item#43163906.
Tire change of bicycle
4
From Japan
On 2014-10-24 14:22:07
Bali was left in the part corresponding to the rim, and it could not be used as it was. I corrected it with a file and used it. Work is complicated! I expect polite work. Because it is three, I think that it is convenient if there is a plastic holder that can be put together when it is not used.
This review is about item#43163906.
Commuting
5
From Japan
On 2014-10-05 20:46:50
Although I was using a plastic product, I bought a light aluminum made for carrying as it was broken just by replacing two. Because it is not used frequently, strength is enough and it is enough.
This review is about item#43163906.
Tire used for tube replacement
2
From Japan
On 2014-07-10 12:47:02
Aluminum material is soft or easy to scratch on the tool side It is almost used every day so I wanted to emphasize the strength rather than the weight. I hope to strengthen the surface with alumite processing or somehow it is colored but because the product treated with alumite should be out at the company, please consider handling
This review is about item#43163906.
Used for repair
5
From Japan
On 2014-02-15 20:32:07
Plastic made it soon deteriorated and iron made rusty so heavy that I chose aluminum. It is easy to use and easy to use. I do not understand it for strength for a while, but because it is light, it is also used as a mobile tool.
This review is about item#43163906.

Related Products