Buy more than* S$200* and get FREE SHIPPING

Thermal Insoles

3.50 (2)
Functions
Heat storage / thermal insulation, antibacterial, lightweight, Thermal storage heat retention, antibacterial, lightweight
Size (cm)
Free (22 over 28), Free (22-28)
Size
One-size-fits-all
Material
Polyethylene, EVA, polyester, Polyethylene, EVA, polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 M088-7749 43853555 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Riding shoes for motorcycles insole
3
From Japan
On 2017-12-18 06:06:08
I tried buying it as one of measures against cold weather. It was better than nothing but did you expect too much? When you ride a bike for a long time, your feet get cold. One point to note. The thickness of the insole is 6 mm. I think that it is better to avoid this product when the inner dimension of the shoe is not enough under the present condition. Will purchasers never get lost if they are in product notation? Consider adding Monotaro san, inscription.
This review is about item#43853555.
Commuting, working with boots
4
From Japan
On 2015-11-01 21:48:12
Please consider what is a little thinner
This review is about item#43853555.

Related Products