Buy more than* S$200* and get FREE SHIPPING

Gasoline Filter, Metal Fiber

4.61 (18)
Specification
-
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimensions L (mm) Overall Length (mm) Application Maximum External Diameter (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions L (mm) Overall Length (mm) Application Maximum External Diameter (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 55 55 For hose which inner diameter is 5mm 18 27 18 5 1PC 1 105-226 43723951 7.99 SGD
In stock
7.5 51.5 51.5 For hose which inner diameter is 6 mm 22 25 22 6 1PC 1 105-221 35683952 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
I got between rusty gasoline tank and carburetor
4
From Japan
On 2018-04-10 23:37:07
I attached the tank after cleaning, but unexpectedly it can be confirmed that the filter seems to be rusty. Since it will be troublesome when entering the cab, is not it good to think that you can buy peace of mind with this degree
This review is about item#43723951.
For motorcycle maintenance.
5
From Japan
On 2017-10-25 14:53:47
It is very compact and does not get in the way. Because it is genuine, there is no filter so it is very intelligent.
This review is about item#43723951.
For 250 cc motorcycle
3
From Japan
On 2017-09-10 04:59:59
This item for 5 mm was only this one point. I think that I want a large size for a while because the product is small.
This review is about item#43723951.
Maintenance of the motorcycle
5
From Japan
On 2017-07-18 18:07:01
It was saved because there was no other type of pipe diameter of 5 mm. Because it is compact and does not choose a place, it was installed smartly.
This review is about item#43723951.
maintenance
5
From Japan
On 2017-07-16 15:40:50
Purchased for replacement as the filter got soiled, It can be used normally.
This review is about item#35683952.
I took it for installation between the gasoline tank of TL 125 and the cab.
5
From Japan
On 2017-05-17 15:45:55
Since things are small, it was possible to install safely without getting in the way. It is an essential item for old motorcycles. Despite the desire, it was perfect if it was 5 mm inside diameter, but it was also good because we entered even a hose with an inside diameter of 5 mm.
This review is about item#35683952.
To old moped
5
From Japan
On 2016-08-29 17:07:19
It's small so you can use it without worrying about space. The price may be cheap. Check the flow direction because there is a direction.
This review is about item#35683952.
To the bike for competition!
5
From Japan
On 2016-06-22 06:11:26
Especially it can be used without problems.
This review is about item#35683952.
Join the hose from the fuel tank.
3
From Japan
On 2016-03-16 15:44:24
Because it is compact, it is good not to get in the way even if two side by side next to the engine. The gold color looks cool as well. It is more durable and perfect.
This review is about item#35683952.
Dust removal in gasoline
5
From Japan
On 2015-11-02 14:52:05
Although I do not know yet the feeling of use, the presence or absence of garbage is easy to understand, the flow rate is also appropriate, there is no problem with the rushing up. I am satisfied.
This review is about item#43723951.

Related Products