Buy more than* S$200* and get FREE SHIPPING

Half Sleeve Shirt

4.67 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
T / C poplin
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 to 110 175 to 185 79 54 65 polyester, cotton 35 3L Charcoal gray   1Sheet 1 6711 43517266 -
Discontinued
[x]
96 to 104 175 to 185 77 52 65 polyester, cotton 35 LL Charcoal gray   1Sheet 1 6711 43517241 -
Discontinued
[x]
84 to 92 160 to 170 73 48 65 polyester, cotton 35 M Charcoal gray   1Sheet 1 6711 43517205 -
Discontinued
[x]
102 to 110 175 to 185 79 54 65 polyester, cotton 35 3L SilverGray   1Sheet 1 6711 43517187 -
Discontinued
[x]
90 to 98 170 to 180 75 50 65 polyester, cotton 35 L SilverGray   1Sheet 1 6711 43517144 -
Discontinued
[x]
96 to 104 175 to 185 77 52 65 polyester, cotton 35 LL SilverGray   1Sheet 1 6711 43517162 -
Discontinued
[x]
84 to 92 160 to 170 73 48 65 polyester, cotton 35 M SilverGray   1Sheet 1 6711 43517126 -
Discontinued
[x]
102 to 110 175 to 185 79 54 65 polyester, cotton 35 3L Beige   1Sheet 1 6711 43517101 -
Discontinued
[x]
96 to 104 175 to 185 77 52 65 polyester, cotton 35 LL Beige *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6711 43517083 -
Discontinued
[x]
84 to 92 160 to 170 73 48 65 polyester, cotton 35 M Beige   1Sheet 1 6711 43517047 -
Discontinued
[x]
90 to 98 170 to 180 75 50 65 polyester, cotton 35 L Charcoal gray   1Sheet 1 6711 43517223 -
Discontinued
[x]
90 to 98 170 to 180 75 50 65 polyester, 35 cotton L Beige   1Sheet 1 6711 43517065 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2016-04-09 20:16:32
Tailoring is also solid. The coolness is also satisfactory.
This review is about item#43517065.
Shooting in the studio and light work
5
From Japan
On 2015-10-16 17:48:00
It is good that it looks good and does not look like work clothes. Breathability is good and comfortable to wear. I do not know the durability yet, but I am generally satisfied.
This review is about item#43517266.
Work clothes such as installation of screen doors
4
From Japan
On 2014-07-09 16:09:25
Although it is possible to do for the heat of summer, it is good if breast pocket is a little big. I used the type of snap, not button and button, so I want something of that type
This review is about item#43517162.

Related Products