Buy more than* S$200* and get FREE SHIPPING

Short-sleeved Overall

3.90 (10)
Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Appliable Chest Measurement (cm)
102-110
Fabric
T / C poplin
Adjustable Waist Circumference (cm)
94-104
Compatible Height (cm)
175-185
Weight (g /m2)
130
Shoulder Width (cm)
51
Inseam (cm)
82
Mixing Ratio (%)
Polyester 65, Cotton 35
Size
3L
Color
Beige
Type
Short-sleeved tie
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6712 43517336 43.12 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
dairy
3
From Japan
On 2014-08-14 14:08:54
I wonder if the lower body can relax a bit more. It is even better that the waist is rubber-filled.
This review is about item#43517327.
Auto Repair
4
From Japan
On 2014-08-06 14:21:08
The fabric is thin and quick-drying is also comfortable. It's a bit narrower, I think that it's better if you have more room.
This review is about item#43517284.
Maintenance
2
From Japan
On 2014-07-24 16:21:52
When I wore it a couple of times, inside of the pocket on the right side got frayed and dropped when I was putting the key.
This review is about item#43517442.
Car maintenance work
5
From Japan
On 2014-07-23 21:20:41
Although it is a fairly thin cloth for working clothes, it is easy to move in maintenance work outdoors in summer, it is comfortable.
This review is about item#43517467.
General maintenance
3
From Japan
On 2014-07-16 10:41:27
Price comfort is very good Just sewing is not good and the place of the right fork straightened soon
This review is about item#43517372.
Automotive maintenance, sales
5
From Japan
On 2013-07-12 21:48:06
It was very cool and I liked it. It is easy to move, and the making is solid. I think that it is the highest in cospar. I tried to buy one but I bought two additional clothes immediately like washing. Because I would like to be as pretty as dressed as possible on the job, I would like to newly arrive at a certain high degree of good things, to some extent, such as heavy dirt, because there is a limit to washing, so this quality is very helpful at this price. I would be happy if there is black if I say hope!
This review is about item#43517327.
General light work
5
From Japan
On 2013-06-17 12:51:20
I feel like ripping when I crouch.
This review is about item#43517467.
Car maintenance
4
From Japan
On 2013-06-13 17:20:21
It is light and good. Height of 170cm tall but medium size was perfect. Because it is for summer, I was satisfied very much when using mesh more for side, back etc etc.
This review is about item#43517442.
Indoor cleaning service
4
From Japan
On 2013-06-12 16:23:53
Although it is a thin fabric, it is very light and easy to use for my work.
This review is about item#43517442.
Car maintenance work
4
From Japan
On 2013-06-03 14:43:53
I feel relaxed, comfortable and refreshing feeling. I think that it is a good way to think about the price both sewing and design.
This review is about item#43517442.

Related Products