Buy more than* S$200* and get FREE SHIPPING

LED Electricity Stand

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Rating
20W or less
Cord Length (m)
1.6
Connector
E26
Power (V)
AC100
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Magnet Dimensions (mm) Adsorption Strength (N [kgf]) Overall Height (mm) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Magnet Dimensions (mm) Adsorption Strength (N [kgf]) Overall Height (mm) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50x58.5x55 800(80) 426 About 1.5 Standard form - 1PC 1 ME-2CA-LED 43725394 100.78 SGD
In stock
1 0790 1-0743 50x73x55 1000(100) 689 About 2.5 Tall form 380-8483 1PC 1 ME-L2C-LED 39418802 226.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Setup operation of the machine
5
From Japan
On 2014-05-01 08:06:36
The LED light bulb does not come with is a complaint, the portion of the flexible is very satisfied
This review is about item#43725394.

Related Products