Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Waterproof Wrapping Paper

4.67 (3)
Purpose
As using of waterproof material, for packaging of freezing and refrigerated products.
Paper Quality
White wrap 60g/m2
Dimension (mm)
758x528
...see all
Product Options
ADD TO CART
Number of Color Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Color Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink feature 1C Pink breeze 1Bundle(50Sheet) 1 - 43725403 -
Discontinued
[x]
Feature solid blue 1C Dew 1Bundle(50Sheet) 1 - 43725421 -
Discontinued
[x]
Orange solid feature 1C Watering 1Bundle(50Sheet) 1 - 43725437 -
Discontinued
[x]
Feature green 1C Breeze Green 1Bundle(50Sheet) 1 - 43725412 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Packaging operation
5
From Japan
On 2016-07-30 09:14:43
In the packaging of goods of frozen this is the best.
This review is about item#43725403.
The packaging of frozen goods
5
From Japan
On 2016-07-25 13:49:04
This product was very fond strongly. Handling is the end, I'm sorry.
This review is about item#43725421.
Packaging of goods
4
From Japan
On 2015-02-20 14:34:23
We are using the packaging of frozen goods. Wrapping paper of water has survived because it is not quite. In addition to order.
This review is about item#43725412.

Related Products