Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cup Carry Tray

4.75 (4)
Purpose
Available to set to the following bags. For 4pcs: order code 35651795, 35651682. For 2pcs: order code: 35651761, 35651655, 35651777, 10321884.
Material
Cardboard
Weight (g)
10 / sheet
Dimension (mm)
190x170x35
Material
Surface/C120(juteliner120g). ThebasepaperisthesameastheZ101series. 
Flute/S100(corrugatingmedium100g/m2). Itispaperthininmostmiddlecore. Usethelinerpaperthesameasthetable
conventional,forweightreduction,IusethecentercoreS100sameflutethatm
Specification
For 4pcs (for 2pcs x2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50PC) 1 - 43725446 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For taking-away drinks
4
From Japan
On 2017-09-27 18:59:43
It can be divided in half, so it is very good so that two people can use it without waste. I think that assembly is also easy.
This review is about item#43725446.
Beverage sales
5
From Japan
On 2017-05-18 14:28:35
It was very easy to use and convenient. It was also popular with customers.
This review is about item#43725446.
Put a paper cup
5
From Japan
On 2015-11-01 17:43:42
In the child painting classroom, use paint in a paper cup and use it in a cup holder. If it is only paper cup, it will spill well, but if you have a cup holder you can produce it without spilling even an infant. Since it is paper cup, it is hard to clean up and the holder can be used again. Holder of this color is stronger than white one and can be used many times. Both can be used with two pieces used.
This review is about item#43725446.
Offering drinks at the event
5
From Japan
On 2015-10-14 16:17:52
The drinks did not collapse at the concert inside the store, it was very useful. It is easy to assemble and detach for two. With practical strength and stability, insert accessories other than drinks. The folding state is also bulky and satisfactory.
This review is about item#43725446.

Related Products