Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wheel Cover

5.00 (2)
Number of Holes
5
Surface Processing
BRB
Size (inch)
13
Material
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4Sheet) 1 WJ-5005-BR-13 43604032 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attached to the car
5
From Japan
On 2013-06-21 07:21:09
Since the genuine products of one 5000 yen purchase while I think that there is no way a bad thing if this amount of money. But mounting and no state deviate if you are quite firm. Look also go quite visible on the aluminum foil of the 5 hole.
This review is about item#43604032.
Mounted on a foil
5
From Japan
On 2013-06-20 07:39:29
Can not be helped also by the four bad thing if this amount given that buy the genuine products in one 5000 yen, purchase at about feelings. When whether deviate was watching every day, but it does not come off it has been firmly fixed. Also it is visible on the aluminum foil of 5 hole when seeing the package appearance This can be if very happy with this amount of money
This review is about item#43604032.

Related Products