Buy more than* S$200* and get FREE SHIPPING

Power Saw

4.08 (25)
Stroke Width (mm)
18
Maximum Cutting Capacity (mm)
55 (thickness) wood / PVC pipe / (outer diameter) 60, soft iron pipe / (outer diameter) 32, 2.5 (thickness)
Rated Time (minutes)
30
Number of Strokes (min-1 [Time/minute])
0 to 2200
Cord Length (m)
2
Power Consumption (W)
350
Voltage (V)
100
Current (A)
3.7
Weight (kg)
1.6
Accessories
X1, PC blade x1 woodworking blade, blade Iron x1, blade replacement wrench x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DN-100 43722122 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 11
3 star 4
2 star 0
1 star 1
Review Rating: 4.08
25 Customer Reviews
The reviews are automatic translation.
I mainly use it for paying out twigs of trees that have been cut down
4
From Japan
On 2018-02-16 13:05:34
A regular pruning saw is quicker in cutting, but it is convenient when it is necessary to cut many thin branches. However, it is cautioned at the time of use because the button to switch to continuous operation tends to touch unintentionally continuous operation by touching the thumb.
This review is about item#43722122.
Firewood making, waste cut
4
From Japan
On 2017-11-29 15:29:13
It was saved soon to be delivered. I tried using it and it was great that I could work very easily.
This review is about item#43722122.
Demolition of bulky garbage
4
From Japan
On 2017-08-03 14:44:14
Convenient, you can work smoothly without noise in the company Worried about blade life
This review is about item#43722122.
Do-it-yourself
4
From Japan
On 2017-08-01 10:42:15
It is compact and good because it is not big-scale or used for work.
This review is about item#43722122.
For disposing bulk garbage of relics
5
From Japan
On 2017-02-05 14:36:01
It's small, but it is well-cut and useful. It is convenient for treating wood, metal and waste plastics.
This review is about item#43722122.
Pruning in the garden
5
From Japan
On 2016-11-22 17:54:21
Cutting a little big branch At first I was cutting a branch with hand saw, but I took time and trouble and bought this electric saw. It was extremely helpful to cut it with ease if it uses an electric saw. The sharpness was useful as well.
This review is about item#43722122.
As a reciprocating saw
5
From Japan
On 2016-04-06 22:57:52
There was a secret in shape like dromedary. Because the motor is standing in here, it is converted into a reciprocating motion obediently, so wasteful vibration is less cheap despite being a low price item.
1 General In order to cut to less than 30 cm which can be put out for waste garbage
4
From Japan
On 2016-03-07 16:15:56
It is sharp and easy to work.
This review is about item#43722122.
Dismantling of unnecessary items
5
From Japan
On 2016-01-29 17:40:57
It is convenient and easy to use from the size. I think that it will be easy to use if it comes out a bit more lightly, if the grip is small.
This review is about item#43722122.
Logging of garden trees
4
From Japan
On 2015-07-09 13:28:18
A tree about 2 cm in diameter was easily broken. Workability is good without putting strength.
This review is about item#43722122.

Related Products