Buy more than* S$200* and get FREE SHIPPING

Black Bike Cover

5.00 (6)
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L 1Sheet 1 77516 43604154 109.99 SGD
In stock
Large scooter 1Sheet 1 77519 43604181 119.99 SGD
Shipped after 2018-01-23
M 1Sheet 1 77513 43604127 90.99 SGD
Shipped after 2018-01-23
L 1Sheet 1 77514 43604136 89.99 SGD
In stock
LL 1Sheet 1 77515 43604145 119.99 SGD
Shipped after 2018-01-23
4L 1Sheet 1 77517 43604163 119.99 SGD
In stock
Off-road 1Sheet 1 77518 43604172 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Of course, it is to save my car at home.
5
From Japan
On 2017-12-15 08:08:09
It is a solid material, it does not move much even against the weather and rain, moderate weight and softness of the base, light adhesion devised so that the lining is not caught in a clattering style? I like the gender.
This review is about item#43604163.
Motorcycle storage
5
From Japan
On 2017-06-15 14:31:53
It looks durable but it seems to have a good expectation. It seems that there is enough waterproofness, so it seems safe for the coming season for the rainy season. I liked the interior storage bag so easy to use.
This review is about item#43604154.
Put on a motorcycle
5
From Japan
On 2016-05-17 15:57:22
Watering excelled in waterproof well material like kappa a little expensive but it has become a thing of it
This review is about item#43604127.
Storage of motorcycles during restoration
5
From Japan
On 2016-02-05 18:02:17
Although it is an old large motorcycle, it is wrapped completely and I am very satisfied.
This review is about item#43604145.
Used for Super Cub 110
5
From Japan
On 2015-04-07 21:16:16
Together with purchasing Sparcab 110 of the new car this time, I decided to buy a little luxurious BLACK COVER for me. I used an inexpensive motorcycle cover for a conventional motorcycle but the fabric has deteriorated in about 1 year and the life has come. I decided on BLACK COVER, expecting to last longer. Although the number of days has not passed since the beginning of use, there is no bulky folding as a very compact as an idea used. As it is obviously a long time to use, so far it is perfect for playing water. I hope to last longer.
This review is about item#43604127.
Bike storage
5
From Japan
On 2014-07-25 09:13:51
I bought it for motorcycle theft prevention. I admired that the storage case was the same and I thought well. Even if you fold the cover somewhat, the storage case is made larger and it is okay with lazy people.
This review is about item#43604181.

Related Products