Buy more than* S$200* and get FREE SHIPPING

Cubitron II Fibre Disc 982C

4.83 (6)
Outer Diameter (phi mm)
102
Inner Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
13800
...see all>
Product Options
ADD TO CART
Polishing Object Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polishing Object Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless #36 1Box(25Sheet) 1 987C 36 102x16 43722472 85.99 SGD
In stock
Ordinary steel aluminum #60 1Box(25Sheet) 1 982C 60 102x16 43722454 70.99 SGD
In stock
Ordinary steel aluminum #80 1Box(25Sheet) 1 982C 80 102x16 43722463 70.99 SGD
In stock
Ordinary steel aluminum #36 1Box(25Sheet) 1 982C 36 102x16 43722445 85.99 SGD
In stock
Stainless #80 1Box(25Sheet) 1 987C 80 102x16 43722497 70.99 SGD
In stock
Stainless #60 1Box(25Sheet) 1 987C 60 102x16 43722481 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Grinding of welded part
5
From Japan
On 2016-05-10 12:26:04
Grinding speed was fast, workability improved.
This review is about item#43722454.
Polishing operation
5
From Japan
On 2015-06-10 18:55:07
I am using the endurance of rough cutting well very conveniently. 3M products have a high image, but this product has a sense of cheapness
This review is about item#43722497.
Sheet metal work
5
From Japan
On 2015-03-26 19:24:28
It is easy to use and easy to use
This review is about item#43722481.
Weld beat removal
5
From Japan
On 2015-02-24 16:37:42
Compared to ordinary whetstones, cutting ability is not more than twice as much as Date! It is! It is also very good that powder of whetstone does not come out. Because it can not be scraped off other than the disk surface, I like it very much that I can not rub into the base material without rubbing well. Once you try it you will understand the goodness.
This review is about item#43722445.
Polished finish after welding
4
From Japan
On 2014-05-28 17:55:49
Working time was much shorter than the stone's grindstone. It seemed that the finished surface was also finished flat and beautifully.
This review is about item#43722454.
Grinding of steel surface
5
From Japan
On 2013-04-30 17:31:19
It is very handy to shave and crackle. I tried various discs to remove rusting work before painting and stubborn black skin, comparing durability and cost performance, Cubitron Ⅱ is the most convenient for now so far.
This review is about item#43722481.

Related Products