Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Smart Saw

4.00 (1)
Purpose
Saw to cut aluminum, PCB, ad acrylic pipe. 150 can cut up to dia 80mm. 240 can cut up to dia 100mm., Saw to cut aluminum, PVC, acrylic pipe. 150 is for diameter up to 80mm, 240 is for diameter up to 100mm, Saw to cut aluminum, PCB, ad acrylic pipe. 150 can cut up to dia 80mm. 240 can cut up to dia 100mm., Saw to cut aluminum, PCB, ad acrylic pipe. 150 can cut up to dia 80mm. 240 can cut up to dia 100mm., Saw to cut aluminum, PVC, acrylic pipe. 150 is for diameter up to 80mm, 240 is for diameter up to 100mm, Saw to cut aluminum, PCB, ad acrylic pipe. 150 can cut up to dia 80mm. 240 can cut up to dia 100mm., Saw to cut aluminum, PCB, ad acrylic pipe. 150 can cut up to dia 80mm. 240 can cut up to dia 100mm., Saw to cut aluminum, PVC, acrylic pipe. 150 is for diameter up to 80mm, 240 is for diameter up to 100mm, Saw to cut aluminum, PCB, ad acrylic pipe. 150 can cut up to dia 80mm. 240 can cut up to dia 100mm., Saw to cut aluminum, PCB, ad acrylic pipe. 150 can cut up to dia 80mm. 240 can cut up to dia 100mm.,
Specification
1) Usage / kiwa cut, regular, high place 3 stage blade lock 2) Job type / electric, equipment, interior, fixtures, 1) Usage / kiwa cut, regular, high place 3 stage blade lock 2) Job type / electric, equipment, interior, fixtures, Usage/Cutting edge, normal, and high place. 3 stage blade lock. Job/Electrical, facility, interior, and fixtures
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150, 150 175, 175 1PC 1 N-S150P 43722244 20.99 SGD
In stock
240, 240 188, 188 1PC 1 N-S240P 43722253 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the product attached
4
From Japan
On 2015-11-09 19:32:06
It looks good for the price
This review is about item#43722253.

Related Products