Buy more than* S$200* and get FREE SHIPPING

GT Saw 165 Blade

4.00 (6)
Caution
No compatibility with the blade of Smart Saw series., No compatibility with the blade of Smart Saw series., No compatibility with the blade of Smart Saw series., No compatibility with the blade of Smart Saw series.
Purpose
Thin copper tube, air conditioning duct cover, PVC material, thin iron plate, Thin copper tube, air conditioning duct cover, PVC material, thin iron plate, Thin copper tube, air conditioning duct cover, PVC material, thin iron plate, Thin copper tube, air conditioning duct cover, PVC material, thin iron plate
Blade Length (mm)
165, 165
Weight (g)
188, 188
Specification
1) Usage / precision machining saw 45 degree, 67.5 degree, blade level with ruler 2) Job type / equipment, interior, fixtures, hobby, 1) Usage / precision machining saw 45 degree, 67.5 degree, blade level with ruler 2) Job type / equipment, interior, fixtures, hobby, (Usage) precise processing saw 45degree/67.5 degree blade degree measure installed For facility, interior, hobby
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-G165P 43722305 20.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Cutting of polycarbonate plate
4
From Japan
On 2016-11-03 21:19:59
But it was somewhat Bali out, was able without any straight cut issue because there is a lower back. Bali is no problem if Nazore in the paper. Choi cut the work will be used enough.
This review is about item#43722305.
Cutting, such as acrylic resin.
1
From Japan
On 2015-02-08 17:04:43
It did not become completely useless. Because the cut started not not enter the teeth material, deviation, was recycled to go cut into a different place and where you want to cut. Will eye fresh is not good.
This review is about item#43722305.
The cutting of rigid PVC material
5
From Japan
On 2014-05-29 16:12:52
The cutting of rigid PVC material, cleanly cut without any burrs that it is this, but Bali is out in Rezaso
This review is about item#43722305.
Aluminum, cutting of resin parts, crafted.
5
From Japan
On 2013-12-14 10:28:39
High accuracy, sharpness is good, I am satisfied because the durability of good. Handle of machined aluminum is certainly parentheses good, but also feel that the kana also good at it you are able to cost down in the resin parts and the like. . .
This review is about item#43722305.
The cutting operation of the resin plate
5
From Japan
On 2013-10-22 09:14:08
Unpleasant sound at the time of resin plate specific cut is also not out, comfortably Work it is possible. Equivalent to the cut because the fine saw blade Although I had imagined, such as time-consuming, such Thing without any efficiency was good. Cut surface is smooth Cracks on the surrounding does not occur at all finish paper Since fewer also work, paper margin etc. Especially cut at the location of the first from the scribe line without having to worry about It is likely to be able to. Thank you very much for helping me. Part of the handle is also difficult to slip easy to hold, well made goods I think. Next time I want to buy the blade.
This review is about item#43722305.
In PVC parting cut
4
From Japan
On 2013-03-21 20:36:31
Easy-to-use. Although some will care about is the weight of the body If you are firm, I think that good.
This review is about item#43722305.

Related Products