Buy more than* S$200* and get FREE SHIPPING

GT Saw 165 Blade

4.50 (2)
Caution
No compatibility with the blade of Smart Saw series., No compatibility with the blade of Smart Saw series., No compatibility with the blade of Smart Saw series., No compatibility with the blade of Smart Saw series.
Blade Length (mm)
165, 165
Weight (g)
15, 15
Compatible
N-G165P, N-G165P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 NK-G165P 43722314 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of resin / wood / aluminum pipe etc. at product model production
5
From Japan
On 2018-06-06 15:10:49
It is a good size for handling and it is indispensable for small workmanship work.
This review is about item#43722314.
For trees of wood, resin
4
From Japan
On 2014-10-22 15:15:50
I cut it with accuracy, so it's in love, but when I cut iron material (bolt), the blade became useless with one shot (because I wrote resin, copper, thin iron in Noh writing, I am bad (bitter smile)) But if the replacement blade is this price, I think whether it is relatively easy to exchange even if the sharpness becomes worse.
This review is about item#43722314.

Related Products