Buy more than* S$200* and get FREE SHIPPING

Chain Wrench

4.00 (2)
Allowable Torque (N/m [kgf/m])
196(20)
...see all>
Product Options
ADD TO CART
Nominal Dimension Weight (g) Overall Length (mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Clip-on Nominal Dimension Working Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Weight (g) Overall Length (mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Clip-on Nominal Dimension Working Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 510 233 (Chain) 700 - - (Tube) 20A - 175A (Diameter) 26 - 200mm 1PC 1 TW-230N 43722332 84.99 SGD
In stock
150 345 150 (Chain) 445 431-6444 2-1038 (Tube) 20A to 100A (Diameter) 26 to 130mm 1PC 1 TW-150N 43722323 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I used it for the setting of a large nut at the narrow part.
5
From Japan
On 2017-08-16 18:22:05
I could do enough work even in the narrow part, and I got some torque as well. In a narrow place, I was in trouble when the chain went off, so I fixed it with vinyl tape and made a wheel and used it. It is convenient to decide the size of the ring in advance and it is convenient so I think that it is very good if there is something out of place.
This review is about item#43722323.
Piping
3
From Japan
On 2017-01-22 15:08:51
It is good to have a knife. I also enter the pipe, it is hard to bend even if you hit it
This review is about item#43722323.

Related Products