Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extension Cord Soft, Pilot Lamp, 20m

4.00 (1)
Outlet
3 mouths
Cable Specification - Thickness (mm2)
1.25
Electric Wire Specification-Number of Cores
2 core
Electric Wire Specification-Classification
VCT wire
Cord Length (m)
20
Rated Power (W)
1500
Type
Indoor application
Specification
With pilot lamp
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 1PC 1 SA-120(OR) 43722567 -
Discontinued
[x]
White 1PC 1 SA-120(W) 43722542 -
Discontinued
[x]
Yellow 1PC 1 SA-120(Y) 43722551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When using electric tools on site
4
From Japan
On 2014-01-31 09:08:07
So easy to use
This review is about item#43722542.