Buy more than* S$200* and get FREE SHIPPING

Fender Flap

5.00 (1)
Hole Pitch (mm)
120
...see all>
Product Options
ADD TO CART
Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
188x265 Checker pattern 1PC 1 206-901 43723102 43.99 SGD
Shipped after 2018-04-27
200x288 Checker Black 1PC 1 206-9056 43723127 32.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle mudguard
5
From Japan
On 2014-08-03 22:24:42
I thought about what to do but I was saved because the material could be processed with scissors and cutter though it was bigger than I thought. I am very happy with my own installation.
This review is about item#43723102.

Related Products