Buy more than* S$200* and get FREE SHIPPING

Standard Set Color Aluminum A2017

4.50 (4)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Dimensions L (mm) Chamfer Diameter D1 (mm) Number of Tightening Screws (pieces) Clamping Screw Material and Processing Inner Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Dimensions L (mm) Chamfer Diameter D1 (mm) Number of Tightening Screws (pieces) Clamping Screw Material and Processing Inner Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 6 - 1 M3x3 Aluminum (A2017) 3 1PC 1 SC0306A 37733306 1.99 SGD
In stock
22 8 20 2 M4x4 Aluminum (A2017) - 1PC 1 SC1308A 37733376 3.99 SGD
In stock
28 10 24 2 M5x6 Aluminum (A2017) - 1PC 1 SC1610A 37733394 3.99 SGD
In stock
45 14 42 2 M8x8 Aluminum (A2017) 30 1PC 1 SC3014A 37733421 6.99 SGD
In stock
32 10 29 2 M6 x 6 Aluminum (A2017) 20 1PC 1 SC2010A 37733403 4.99 SGD
In stock
38 12 37 2 M6 x 6 Aluminum (A2017) 25 1PC 1 SC2512A 37733412 6.99 SGD
In stock
15 6 - 1 M4 x 4 Aluminum (A2017) 6 1PC 1 SC0606A 37733333 1.99 SGD
In stock
18 6 16 2 M4x4 Aluminum (A2017) 10 1PC 1 SC1006A 37733351 2.99 SGD
In stock
16 6 13 2 M4x4 Aluminum(A2017) 8 1PC 1 SC0806A 37733342 2.99 SGD
In stock
25 8 24 2 M5x6 Aluminum(A2017) 15 1PC 1 SC1508A 37733385 3.99 SGD
In stock
12 6 - 1 M4x4 Aluminum(A2017) 4 1PC 1 SC0406A 37733315 1.99 SGD
In stock
14 6 - 1 M4x4 Aluminum(A2017) 5 1PC 1 SC0506A 37733324 1.99 SGD
In stock
22 8 20 2 M4x4 Aluminum(A2017) 12 1PC 1 SC1208A 37733367 3.99 SGD
In stock
60 18 55 2 M10x8 Aluminum (A2017) 40 1PC 1 SC4018A 37733446 13.99 SGD
Shipped after 2018-01-30
70 20 65 2 M10x8 Aluminum (A2017) 50 1PC 1 SC5020A 37733455 22.99 SGD
Shipped after 2018-01-30
50 15 47 2 M8x8 Aluminum (A2017) 35 1PC 1 SC3515A 37733437 9.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is used for motorcycle accessory work.
5
From Japan
On 2016-05-11 02:26:55
It is used for making back step of a large motorcycle. I made a combination of my own parts, but suddenly I needed color and purchased. Even though my own parts are rough, this color is too accurate. To the slug to rebuild the parts according to its accuracy · · ·. As a result, very good things were made. Thanks ♪
This review is about item#37733342.
Use car parts for production at DIY
4
From Japan
On 2015-09-09 17:37:12
I think that if there are variations in the thickness variations and the number of potatoes, it can be used for purposes other than original use. I'd be happy if the inside diameter is also 0.5 millimeter units. It can be treated as an option!
This review is about item#37733351.
Mini Mini lathe spindle pulley
5
From Japan
On 2014-07-30 03:44:58
I am making shorts and mini mini lathes. The main shaft was a MONOTARO linear shaft 20 mm, with 4 holes 3 mm in this set color, screwed to a round plate of A 5052 diameter of 80 mm to make it a temporary pulley. When the lathe is completed, the pulley itself can also be shaved off, but since it is necessary for the turret pulley to complete, it is practical although it did like this. It is hard to make an aluminum pulley even with an unexpected lathe, so the amount of cutting is so great that I think whether the method of making such a pulley is also good.
This review is about item#37733403.
Used as a stopper for a steering shaft for a super cart (circuit cart)
4
From Japan
On 2014-03-16 00:05:36
I used 20 pie objects but I was surprised at the precision of production! I was surprised at the high quality!
This review is about item#37733403.

Related Products