Buy more than* S$200* and get FREE SHIPPING

Shaft Collar, Aluminum

5.00 (3)
...see all
Product Options
ADD TO CART
Material and Processing Inner Diameter B (mm) Dimensions Y (mm) Dimension W (mm) Dimention X (mm) Dimensions A (mm) Outside Diameter D (phi mm) Dimensions L (mm) Weight (g) Clamping Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material and Processing Inner Diameter B (mm) Dimensions Y (mm) Dimension W (mm) Dimention X (mm) Dimensions A (mm) Outside Diameter D (phi mm) Dimensions L (mm) Weight (g) Clamping Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum(A2017) 6 4 1 6 7 20 8 7 M3x10 1PC 1 SCS0608A 37738644 5.58 SGD
Shipped after 2017-01-23
Aluminum(A2017) 20 7 1.5 14 15 40 10 26 M4x16 1PC 1 SCS2010A 37738714 8.47 SGD
Shipped after 2017-01-23
Aluminum(A2017) 10 5 1.5 9 11 30 10 17 M4x12 1PC 1 SCS1010A 37738662 6.05 SGD
Shipped after 2017-01-23
Aluminum (A2017) 4 3 1 4.5 4.5 15 8 4 M3x8 1PC 1 SCS0408A 37738626 4.73 SGD
Shipped after 2017-01-23
Aluminum (A2017) 35 12 2 23 - 60 15 78 M6x25 1PC 1 SCS3515A 37738741 14.09 SGD
Shipped after 2017-01-27
Aluminum (A2017) 50 16 3 32 - 85 22 233 M10x35 1PC 1 SCS5022A 37738766 20.26 SGD
Shipped after 2017-01-27
Aluminum (A2017) 25 7 1.5 17 18 45 12 35 M5x16 1PC 1 SCS2512A 37738723 9.38 SGD
Shipped after 2017-01-23
Aluminum (A2017) 30 10 1.5 20 - 55 15 70 M6x25 1PC 1 SCS3015A 37738732 14.09 SGD
Shipped after 2017-01-23
Aluminum (A2017) 40 13 2 26 - 70 18 134 M8x30 1PC 1 SCS4018A 37738757 16.84 SGD
Shipped after 2017-01-27
Aluminum(A2017) 8 5 1.5 8 7 25 8 9 M3x10 1PC 1 SCS0808A 37738653 5.58 SGD
Shipped after 2017-01-23
Aluminum(A2017) 12 5 1.5 10 11 30 10 17 M4x12 1PC 1 SCS1210A 37738671 6.05 SGD
Shipped after 2017-01-23
Aluminum (A2017) 3 3 1 4.5 4.5 15 8 4 M3x8 1PC 1 SCS0308A 37738617 4.61 SGD
Shipped after 2017-01-27
Aluminum (A2017) 5 4 1 6 7 20 8 6 M3x10 1PC 1 SCS0508A 37738635 5.29 SGD
Shipped after 2017-01-23
Aluminum (A2017) - 6 1.5 12 13 35 10 21 M4x12 1PC 1 SCS1610A 37738705 6.35 SGD
Shipped after 2017-01-23
Aluminum (A2017) - 5 1.5 10 11 30 10 16 M4x12 1PC 1 SCS1310A 37738687 6.05 SGD
Shipped after 2017-01-23
Aluminum (A2017) - 6 1.5 11 11 32 10 18 M4x12 1PC 1 SCS1510A 37738696 6.35 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used in DIY production of car parts
5
From Japan
On 2015-09-09 17:41:38
Variation of thickness and inner diameter is happy and choice is also an option.
This review is about item#37738644.
Mounting of parts in the axial
5
From Japan
On 2015-04-06 19:24:58
Used in the mounting hole and screw machining of parts.
This review is about item#37738714.
Mounting the shaft and parts
5
From Japan
On 2014-03-19 11:23:12
Or open a hole in the color, and then install the parts or the threaded. Use in a location that mainly susceptible to rust.
This review is about item#37738696.

Related Products