Buy more than* S$200* and get FREE SHIPPING

Separate Collar, Aluminum

4.00 (4)
...see all>
Product Options
ADD TO CART
Dimention X (mm) Outside Diameter D (phi mm) Dimensions L (mm) Weight (g) Material and Processing Clamping Screw Inner Diameter B (mm) Dimensions Y (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention X (mm) Outside Diameter D (phi mm) Dimensions L (mm) Weight (g) Material and Processing Clamping Screw Inner Diameter B (mm) Dimensions Y (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 60 15 80 - M6x25 35 12 2 1pc 1 SCSS3515A 37746554 22.99 SGD
In stock
10 30 10 16 - M4x12 13 5 1.5 1pc 1 SCSS1310A 37746493 8.99 SGD
In stock
12 35 10 21 - M4x12 16 6 1.5 1pc 1 SCSS1610A 37746511 9.99 SGD
In stock
20 55 15 71 - M6x25 30 10 1.5 1pc 1 SCSS3015A 37746545 20.99 SGD
In stock
9 30 10 17 - M4x12 10 5 1.5 1pc 1 SCSS1010A 37746475 11.99 SGD
Shipped after 2018-01-25
10 30 10 17 - M4x12 12 5 1.5 1pc 1 SCSS1210A 37746484 12.99 SGD
Shipped after 2018-01-25
5.5 20 8 7 - M3x10 5 4 1 1pc 1 SCSS0508A 37746441 11.99 SGD
Shipped after 2018-01-25
6 20 8 7 - M3x10 6 4 1 1pc 1 SCSS0608A 37746457 11.99 SGD
Shipped after 2018-01-25
8 25 8 9 - M3x10 8 5 1.5 1pc 1 SCSS0808A 37746466 11.99 SGD
Shipped after 2018-01-25
11 32 10 18 - M4x12 15 6 1.5 1pc 1 SCSS1510A 37746502 11.99 SGD
Shipped after 2018-01-25
26 70 18 138 - M8x30 40 13 2 1pc 1 SCSS4018A 37746563 29.99 SGD
Shipped after 2018-01-25
32 85 22 242 - M10x35 50 16 3 1pc 1 SCSS5022A 37746572 29.99 SGD
Shipped after 2018-01-25
4.5 15 8 4 - M3x8 3 3 1 1pc 1 SCSS0308A 37746423 8.99 SGD
Shipped after 2018-01-25
4.5 15 8 4 - M3x8 4 3 1 1pc 1 SCSS0408A 37746432 9.99 SGD
Shipped after 2018-01-25
17 45 12 38 Aluminum (A2017) M5x16 25 7 1.5 1PC 1 SCSS2512A 37746536 13.99 SGD
In stock
14 40 10 26 Aluminum (A2017) M4x16 20 7 1.5 1PC 1 SCSS2010A 37746527 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Retrofit parts to shaft
5
From Japan
On 2017-07-31 19:56:58
It can be used without problems. I open the hole and attach the parts, but if there is a perforated item, it is the best.
This review is about item#37746536.
It is very special, but I used half to suppress the vibration of the rifle.
5
From Japan
On 2016-08-29 17:22:41
The time is not full yet to evaluate, but it was perfect for the installation, so it is a place where I am looking forward to the future.
This review is about item#37746545.
Purchased for rotation axis sensor.
3
From Japan
On 2015-10-26 17:23:54
Although I was worried about making it with a lathe, I purchased materials from selling prices considering the labor of processing by preparing materials.
This review is about item#37746554.
Mounting on axle
3
From Japan
On 2014-09-17 15:33:51
It is inconvenient that the price is cheap but it is not the same size as that of the company SUS.
This review is about item#37746493.

Related Products