Buy more than* S$200* and get FREE SHIPPING

Waterproof Winter Suit, Back Tricot

3.67 (3)
Water Pressure Resistance (mmH2O)
10000
...see all>
Product Options
ADD TO CART
Waist (cm) Clothes Length (cm) Shoulder Width (cm) Inseam (cm) Mixing Ratio (%) Size Appliable Chest Measurement (cm) Color Adjustable Waist Circumference (cm) Compatible Height (cm) Weight (g /m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Clothes Length (cm) Shoulder Width (cm) Inseam (cm) Mixing Ratio (%) Size Appliable Chest Measurement (cm) Color Adjustable Waist Circumference (cm) Compatible Height (cm) Weight (g /m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
121/76 84 59 80 (Table lining) Polyester 100 3L 102 to 110 Green 94 to 104 175 to 185 (Brushed) 130 1Set(Top and Bottom) 1 5290 43724554 -
Discontinued
[x]
121/76 84 59 80 (Table lining) Polyester 100 3L 102 to 110 Navy 94 to 104 175 to 185 (Brushed) 130 1Set(Top and Bottom) 1 5290 43724511 -
Discontinued
[x]
117/72 81 57 78 (Table lining) Polyester 100 LL 96 to 104 Navy 86 to 96 175 to 185 (Brushed) 130 1Set(Top and Bottom) 1 5290 43724502 -
Discontinued
[x]
113/70 78 55 74 (Table lining) Polyester 100 L 90 to 98 Green 78 to 88 170 to 180 (Brushed) 130 1Set(Top and Bottom) 1 5290 43724536 -
Discontinued
[x]
117/72 81 57 78 (Table lining) Polyester 100 LL 96 to 104 Green 86 to 96 175 to 185 (Brushed) 130 1Set(Top and Bottom) 1 5290 43724545 -
Discontinued
[x]
111/68 75 53 72 (Table lining) Polyester 100 M 84 to 92 Green 72 to 80 160 to 170 (Brushed) 130 1Set(Top and Bottom) 1 5290 43724527 -
Discontinued
[x]
113/70 78 55 74 (Table-lining) 100 L 90 - 98 Navy 78 - 88 170 - 180 (Raising) 130 1Set(Top and Bottom) 1 5290 43724493 -
Discontinued
[x]
111/68 75 53 72 (Table-lining) 100 M 84 - 92 Navy 72 - 80 160 - 170 (Raising) 130 1Set(Top and Bottom) 1 5290 43724484 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As a resource recovery driver and assistant staff
5
From Japan
On 2014-02-27 15:23:01
Both rainy days and snowy days are very useful.
This review is about item#43724502.
As my workplace is cold it is a work clothes
3
From Japan
On 2013-12-14 13:24:56
I feel a little shakershaka. It is bigger than I expected. I will steam.
This review is about item#43724484.
Working on rainy and snowy days
3
From Japan
On 2013-12-06 13:41:19
It is light and looks easy to move. I will use it for snowplowing in the future.
This review is about item#43724511.