Buy more than* S$200* and get FREE SHIPPING

Winter Soldier Blouson

3.92 (13)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Weight (g /m2)
(Batting) 120
...see all
Product Options
ADD TO CART
Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Name Print Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Name Print Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
175 to 185 76 57 (Table lining, batting) 100 polyester 3L Gray Not possible 102 to 110 1PC 1 6728 43724712 51.14 SGD
In stock
170 to 180 72 54 (Table lining, batting) 100 polyester L Black Not possible 90 to 98 1PC 1 6728 43724737 -
Discontinued
[x]
175 to 185 76 57 (Table lining, batting) 100 polyester 3L Black Not possible 102 to 110 1PC 1 6728 43724755 51.14 SGD
Shipped after 2017-03-02
160 to 170 70 52.5 (Table lining, batting) 100 polyester M Camel Not possible 84 to 92 1PC 1 6728 43724642 51.14 SGD
In stock
170 to 180 72 54 (Table lining, batting) 100 polyester L Camel Not possible 90 to 98 1PC 1 6728 43724651 54.94 SGD
In stock
160 to 170 70 52.5 (Table lining, batting) Polyester 100 M Black - 84 to 92 1PC 1 6728 43724721 47.50 SGD
Shipped after 2017-03-03
170 to 180 72 54 (Table lining, batting) Polyester 100 L Gray - 90 to 98 1PC 1 6728 43724694 -
Discontinued
[x]
175 to 185 74 55.5 (Table lining, batting) Polyester 100 LL Gray - 96 to 104 1PC 1 6728 43724703 47.50 SGD
Shipped after 2017-03-03
175 to 185 74 55.5 (Table lining, batting) Polyester 100 LL Camel - 96 to 104 1PC 1 6728 43724667 47.50 SGD
Shipped after 2017-03-03
175 to 185 74 55.5 (Table lining, batting) Polyester 100 LL Black - 96 to 104 1PC 1 6728 43724746 47.50 SGD
Shipped after 2017-03-03
160 to 170 70 52.5 (Table lining, batting) Polyester 100 M Gray - 84 to 92 1PC 1 6728 43724685 47.50 SGD
Shipped after 2017-03-03
175 - 185 76 57 (Table, lining, batting) 100 polyester 3L Camel Not possible 102 - 110 1PC 1 6728 43724676 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
Automobile maintenance work
5
From Japan
On 2017-02-09 16:46:19
It is easy to move was very good and easy to use even pen feed of warm left arm side
This review is about item#43724676.
Automotive industry
5
From Japan
On 2017-01-21 11:02:41
Recently, I bought because it does not find a low price Dokajan. Warm to easy to move. Texture is also enough in the this price. Also I'm going to repeat next year.
This review is about item#43724676.
External work General
5
From Japan
On 2016-12-12 22:57:37
Lightly, warm, shoulder and side is stable. Because over the scale to the belt, hard there if to be the center-Benz deep. (Which may be in the hip pocket)
This review is about item#43724642.
Usually use
4
From Japan
On 2016-11-26 20:43:43
This is even outdoors, winter clothes, which to some extent of time withstand. I think and from the price that it is sufficient performance. Work and it is the warmth of the place that do not lead to until the body is hot, including making and sewing, this is I think the bargain.
This review is about item#43724746.
For leisure
3
From Japan
On 2014-12-11 19:09:44
The thin gray (gray), such as the image had been images, but the real thing was the color, such as dark blue bear little resemblance to the image. If successfully modify the image I think we can be published in a more close color. I think it is better because too different from the image better to buy the gray color that you care. I just wore still lightly, but I thought to be no particular problem, such as comfort.
This review is about item#43724694.
Cold work
1
From Japan
On 2014-11-27 13:30:28
Table cloth is poor, move and rustling sound is heard.
This review is about item#43724685.
Conveyor repair and assembling other in the field
2
From Japan
On 2014-03-13 14:31:52
Since the price is cheap complaint does not say, somewhat stiff feeling is not wiped, every time you move the arm Sound worrisome because is. Kana light work orientation.
This review is about item#43724737.
Vehicle repair in the outdoors
4
From Japan
On 2014-02-24 07:00:46
Warmth than it looks good. Full protection against the cold is easy to work because they do not Kibukure if not with.
This review is about item#43724721.
Work on light duty
3
From Japan
On 2014-01-18 13:17:08
The back side of the length tend office.
This review is about item#43724755.
OKUGAI
5
From Japan
On 2014-01-17 21:58:04
Warm light
This review is about item#43724651.

Related Products