Buy more than* S$200* and get FREE SHIPPING

Semi-Quilt Jacket

Caution
Depending on the specifications of your PC, the product color may look slightly different.
Cotton Wadding (g)
(Body) 90, (food) 90
Weight (g /m2)
(Batting) 90
...see all
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 to 104 175 to 185 80 55.5 (Table lining, batting) Polyester 100 LL Black 1PC 1 2703 43724825 -
Discontinued
[x]
84 to 92 160 to 170 72 52.5 (Table lining, batting) Polyester 100 M Navy 1PC 1 2703 43724764 -
Discontinued
[x]
102 to 110 175 to 185 82 57 (Table lining, batting) Polyester 100 3L Navy 1PC 1 2703 43724791 -
Discontinued
[x]
90 to 98 170 to 180 76 54 (Table lining, batting) Polyester 100 L Navy 1PC 1 2703 43724773 -
Discontinued
[x]
96 - 104 175 - 185 80 55.5 (Table, lining, batting) 100 polyester LL Navy 1PC 1 2703 43724782 -
Discontinued
[x]
ADD TO CART

Related Products