Buy more than* S$200* and get FREE SHIPPING

Air-one Vest

5.00 (2)
Cotton Wadding (g)
120
Fabric
(Outer) Polyester sponge -, (lining) polyester taffeta, (inside collar) Fleece
Mixing Ratio (%)
(Table, lining, batting) 100 polyester
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Size Color Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Size Color Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46.5 M Black 84 - 92 160 - 170 66 1PC 1 8219 43725105 -
Discontinued
[x]
49.5 LL Black 96 - 104 175 - 185 70 1PC 1 8219 43725123 -
Discontinued
[x]
48 L Navy 90 - 98 170 - 180 68 1PC 1 8219 43725157 -
Discontinued
[x]
51 3L Navy 102 - 110 175 - 185 72 1PC 1 8219 43725175 -
Discontinued
[x]
48 L Black 90 - 98 170 - 180 68 1PC 1 8219 43725114 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work clothes
5
From Japan
On 2014-01-21 14:38:50
It is good that it is warm, light, and does not change to wear. I think that it is very affordable at this price.
This review is about item#43725105.
General light work
5
From Japan
On 2013-12-24 07:03:08
No shoulder, light weight, sleeve does not hit.
This review is about item#43725123.