Buy more than* S$200* and get FREE SHIPPING

Denim Shirt

4.71 (7)
Caution
Depending on the specifications of your PC, the product color may look slightly different.
Fabric
Denim 6.5 oz
...see all
Product Options
ADD TO CART
Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Appliable Chest Measurement (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Appliable Chest Measurement (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 54 100% cotton 3L Navy 102 - 110 175 - 185 1Sheet 1 6718 43725333 29.34 SGD
Shipped after 2017-09-25
86 54 100% cotton 3L Blue 102 - 110 175 - 185 1Sheet 1 6718 43725297 27.34 SGD
Shipped after 2017-09-25
82 51 100% cotton L Off-white 90 - 98 170 - 180 1Sheet 1 6718 43725236 -
Discontinued
[x]
80 49.5 100% cotton M Navy 84 - 92 160 - 170 1Sheet 1 6718 43725306 29.34 SGD
Shipped after 2017-09-25
84 52.5 Cotton 100 LL Egg Shell White 96 to 104 175 to 185 1Sheet 1 6718 43725245 -
Discontinued
[x]
84 52.5 Cotton 100 LL Blue 96 to 104 175 to 185 1Sheet 1 6718 43725281 25.34 SGD
Shipped after 2017-09-29
80 49.5 100% cotton M Blue 84 - 92 160 - 170 1Sheet 1 6718 43725263 29.34 SGD
Shipped after 2017-09-25
82 51 100% cotton L Blue 90 - 98 170 - 180 1Sheet 1 6718 43725272 29.34 SGD
Shipped after 2017-09-25
86 54 Cotton 100 3L Off-white 102 to 110 175 to 185 1Sheet 1 6718 43725254 -
Discontinued
[x]
84 52.5 Cotton 100 LL Navy 96 to 104 175 to 185 1Sheet 1 6718 43725324 29.34 SGD
Shipped after 2017-09-25
82 51 100% cotton L Navy 90 - 98 170 - 180 1Sheet 1 6718 43725315 29.34 SGD
Shipped after 2017-09-25
80 49.5 100% cotton M Off-white 84 - 92 160 - 170 1Sheet 1 6718 43725227 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
As normal work and casual wear
5
From Japan
On 2016-12-28 20:05:35
This shirt of FORECAST has been worn for several years. (The one I bought this time was MADE IN CHINA.I have been using Bangladesh made in India.) This shirt does not burden on the body even in the work of moving the body, desk work such as soldering and personal computer I like it. I hope that it will become a long-standing commodity as a standard. I strongly think that if there is reinforcement of the neck collar part, I will extend the lifetime of one arrival. (However, please keep price below deferred.)
This review is about item#43725272.
Light working time
4
From Japan
On 2016-06-10 06:26:23
I wish the ground could be a bit thinner. . .
This review is about item#43725315.
For garage work etc
5
From Japan
On 2015-10-17 23:12:17
Fabric, sewing, it was a product as expected without problems. There is no discomfort even if you are wearing casual wear. I was worried about the size, but I think that there is no problem looking at the size display of the Japanese physique.
This review is about item#43725272.
Outdoor work
5
From Japan
On 2014-10-25 17:56:50
I feel something more than price in solid making and color shades I think that it is very excellent also as ordinary casual wear. I will order another color as well.
This review is about item#43725315.
Casual wear, work clothes when old
5
From Japan
On 2014-06-13 20:16:38
OK! Denim shirt has loved it for about fifteen years now, but for monotaro product, sewing is also nice, maybe I think that buying the same thing if the next also remains in the catalog.
This review is about item#43725281.
Everyday clothes
4
From Japan
On 2014-03-06 15:54:42
I liked buying an L size but it was a little small so I bought LL. Then it was a little big. At this price this quality is wonderful
This review is about item#43725324.
Metal Processing
5
From Japan
On 2013-11-20 19:20:17
A soft thick fabric is appreciated at the present time when coldness has come into full swing.
This review is about item#43725236.

Related Products