Buy more than* S$200* and get FREE SHIPPING

PYREX Medium Bottle, Orange Cap

5.00 (1)
JIS Class
JR-1 (borosilicate glass -1)
Material (Body)
PYREX (R) borosilicate glass
Material
Cap seal ring / PP (polypropylene)
...see all>
Product Options
ADD TO CART
Color Bore Diameter (phi mm) AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Screw Standards Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Bore Diameter (phi mm) AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Screw Standards Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent - 1-4994-02 46x 87 GL-32 50 1PC 1 50mL 33228151 13.99 SGD
In stock
Transparent 30 1-4994-09 234x410 GL-45 10000 1PC 1 10000mL 33228221 499.99 SGD
Shipped after 2018-05-23
Transparent 30 1-4994-04 70x138 GL-45 250 1PC 1 250mL 33228176 14.99 SGD
In stock
Transparent 30 1-4994-07 136x260 GL-45 2000 1PC 1 2000mL 33228203 96.99 SGD
In stock
Transparency 30 1-4994-03 56x100 GL-45 100 1PC 1 100mL 33228167 13.99 SGD
In stock
Transparency 30 1-4994-05 86x176 GL-45 500 1PC 1 500mL 33228185 23.99 SGD
In stock
Transparent 30 1-4994-06 101x225 GL-45 1000 1PC 1 1000mL 33228194 32.99 SGD
In stock
Transparent - 1-4994-01 36x 70 GL-25 25 1PC 1 25mL 33228142 13.99 SGD
Shipped after 2018-05-28
Transparent 30 1-4994-08 181x335 GL-45 5000 1PC 1 5000mL 33228212 229.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for prototype testing and liquid preservation.
5
From Japan
On 2016-08-01 09:27:26
It is a carefully made glass bottle. Cap is easy to handle and is a good product.
This review is about item#33228176.

Related Products