Buy more than* S$200* and get FREE SHIPPING

Cold Protection Gloves

4.00 (1)
Material (palmar)
Natural rubber
Material (inner)
Brushed back
...see all
Product Options
ADD TO CART
Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon, acrylic 11.0 8.0 22 M 1Pair 1 A-362 44355333 5.93 SGD
Shipped after 2017-01-26
Nylon acrylic 12 8.5 26 LL 1Pair 1 A-362 44355351 5.98 SGD
In stock
Nylon, acrylic 11.5 8.5 24 L 1Pair 1 A-362 44355342 5.93 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During field work
4
From Japan
On 2015-01-11 14:13:53
So thin in spite of the cold weather gloves, ease of use is good. (Cold weather performance is made thickness, but ...) So so it is also grip. However, it does not offer is the delivery time's Monotaro was extended many times ... Because just good gloves of this much of the thickness is to work, we want to be able to always in stock (immediate delivery)
This review is about item#44355333.

Related Products