Buy more than* S$200* and get FREE SHIPPING

Waterproof And Cold Protection Gloves

3.80 (5)
Material (inner)
Fleece
Material
[Body] polyester polyurethane and others, [tarpaulin] vinyl chloride
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 8 22 S 1Pair 1 HA-325 44355403 -
Discontinued
[x]
10.5 8 22.5 M 1Pair 1 HA-325 44355412 -
Discontinued
[x]
11.5 9 23 LL 1Pair 1 HA-325 44355437 -
Discontinued
[x]
11 9 23 L 1Pair 1 HA-325 44355421 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Motorcycle commuting
4
From Japan
On 2016-12-09 11:42:54
I purchased LL size, but it is small. Others have no problem.
This review is about item#44355437.
Motor bike commuting
5
From Japan
On 2015-12-17 22:31:12
One kilometer in Yokohama city 15 kilometers As sometimes somewhat warm winter as of 12/15, but there is no problem with waterproof waterproofing so far.
This review is about item#44355412.
Trainee's commuting
5
From Japan
On 2015-11-09 15:48:18
It's soft with soft fleece and soft and light, and waterproof and waterproof, so the price is also easy to buy next time.
This review is about item#44355421.
Used for motorcycle operation
2
From Japan
On 2014-04-03 00:13:18
I used it for driving for over an hour every day, but the sewing part of the outer peripheral part of my thumb started to break at the second month. A similar tear occurred on both the left and right. It would be fine if I pulled an individual of losing, but it was disappointing that I do not even have one season.
This review is about item#44355421.
Used for motorcycle operation
3
From Japan
On 2014-01-23 02:14:01
It seems that it is a product for uses such as snow scraping, so it will be helpful but it is subtle, but I tried using it for motorcycle driving in cold season It is good here! · Since it is thin, there is almost no discomfort in switching operation at the time of operation · Because the waterproof sheet is the 2nd layer of 4 layer processing, so it is difficult to become cold even if it gets wet Professional and professional (double type) of the top model is the third layer of waterproof sheet It is a specification that gets wet up to the 2nd layer This is no good! · If you are driving at less than 10 degrees, the fingertip feels cold in about 5 minutes · Because the length is short, wind is hit around the wrist (When squeezing, the wind hits the gap)
This review is about item#44355421.

Related Products