Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Standard Weight (g/1 leg) Length (cm) Size (cm) Size Color Material Material (inner) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Length (cm) Size (cm) Size Color Material Material (inner) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
945 (L size), 945 (L size) 37 (L size), 37 (L size) 3L(27.5-28), 3L(27.5-28) - Yellow, Yellow Natural rubber, Natural rubber Knitted fabric, Knitted fabric 3E, 3E 1Pair 1 JW-745 44355473 79.99 SGD
In stock
945 (L size) 37 (L size) L(25.5-26) - Yellow Natural rubber Knitted fabric 3E 1Pair 1 JW-745 44355455 -
Discontinued
[x]
945 (L size) 37 (L size) LL(26.5 to 27) LL (26.5 to 27.0cm) Yellow Natural rubber Knitted fabric 3E 1Pair 1 JW-745 44355464 79.99 SGD
In stock
945 (L size), 945 (L size) 37 (L size), 37 (L size) 3L(27.5-28), 3L(27.5 to 28) 3L (27.5 to 28.0cm) gray, Gray Natural rubber, Natural rubber Knitted fabric, Knitted fabric 3E, 3E 1Pair 1 JW-745 44355516 79.99 SGD
Shipped after 2018-05-11
945 (L size), 945 (L size) 37 (L size), 37 (L size) L(25.5-26), L(25.5 to 26) L (25.5 to 26.0cm) gray, Gray Natural rubber, Natural rubber Knitted fabric, Knitted fabric 3E, 3E 1Pair 1 JW-745 44355491 79.99 SGD
Shipped after 2018-05-11
945 (L size), 945 (L size) 37 (L size), 37 (L size) M(24.5-25), M(24.5 to 25) M (24.5 to 25.0cm) Yellow, Yellow Natural rubber, Natural rubber Knitted fabric, Knitted fabric 3E, 3E 1Pair 1 JW-745 44355446 79.99 SGD
Shipped after 2018-05-11
945 (L size) 37 (L size) LL(26.5 to 27) LL (26.5 to 27.0cm) Gray Natural rubber Knitted fabric 3E 1Pair 1 JW-745 44355507 79.99 SGD
In stock
945 (L size), 945 (L size) 37 (L size), 37 (L size) M(24.5-25), M(24.5-25) - gray, Gray Natural rubber, Natural rubber Knitted fabric, Knitted fabric 3E, 3E 1Pair 1 JW-745 44355482 79.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 2
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
For snow country snow removal work in front of home
5
From Japan
On 2018-02-14 15:45:07
Insulation effect is high because the sole is raw rubber Also the slip prevention effect is outstanding.
This review is about item#44355464.
Outside work
3
From Japan
On 2018-01-30 08:38:53
I do not feel cold compared to my experience, but it was bigger than I expected and size failed
This review is about item#44355455.
Used in the field.
3
From Japan
On 2017-03-01 16:11:50
I felt that I felt using it the heaviest shoes. Will not it become lighter a little? This time I have not opened a hole and have lasted long.
This review is about item#44355491.
Used in the snow country, onsite inspection and civil engineering work.
5
From Japan
On 2017-02-10 17:26:03
It is really warm. (President) Even if there is no snowfall, how to cool the snowy country is reasonable. On the field, it is almost standing, so winter boots are absolutely necessary. The color is also conspicuous and safe.
This review is about item#44355464.
Agriculture, snow removal
1
From Japan
On 2015-01-18 15:18:37
Only about one season can be used. Water splashes at the base of the thumb and water enters. It's cold and it's hard to keep it cool.
This review is about item#44355446.
Outdoor light work
1
From Japan
On 2014-12-13 11:14:29
Water was soaked into the inside after one month use. There are no traces of steps like stepped on, and even though it has not decreased so much,. . .
This review is about item#44355464.
At the time of patrol inspection
3
From Japan
On 2013-12-05 08:26:06
There is no problem with the current cold. It seems to be something about snowing in the future.
This review is about item#44355507.
Fishing of the sparrow fish
4
From Japan
On 2013-02-07 15:18:31
It will be much better if the protrusions of the rugged part are formed into one piece. It is likely to come off when you press down on your feet when you take off your shoes.
This review is about item#44355455.

Related Products