Buy more than* S$200* and get FREE SHIPPING

Cold Protection Safety Color Boots

3.33 (3)
...see all>
Product Options
ADD TO CART
Foot Width Standard Weight (g/1 leg) Length (cm) Size (cm) Color Material Material (toe core) Material (inner) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Standard Weight (g/1 leg) Length (cm) Size (cm) Color Material Material (toe core) Material (inner) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E, 3E 950 (L size), 950 (L size) 37 (L size), 37 (L size) LL(26.5-27), LL(26.5 to 27) gray, Gray Natural rubber, Natural rubber steel, Steel Knitted fabric, Knitted fabric 1Pair 1 JW-746 44355586 83.99 SGD
In stock
3E 950 (L size) 37 (L size) L(25.5 to 26) Gray Natural rubber Steel Knitted fabric 1Pair 1 JW-746 44355577 83.99 SGD
In stock
3E, 3E 950 (L size), 950 (L size) 37 (L size), 37 (L size) 3L(27.5-28), 3L(27.5-28) gray, Gray Natural rubber, Natural rubber steel, Steel Knitted fabric, Knitted fabric 1Pair 1 JW-746 44355595 83.99 SGD
In stock
3E 950 (L size) 37 (L size) LL(26.5 to 27) Yellow Natural rubber Steel Knitted fabric 1Pair 1 JW-746 44355543 -
Discontinued
[x]
3E 950 (L size) 37 (L size) M(24.5 to 25) Gray Natural rubber Steel Knitted fabric 1Pair 1 JW-746 44355561 83.99 SGD
In stock
3E 950 (L size) 37 (L size) L(25.5 to 26) Yellow Natural rubber Steel Knitted fabric 1Pair 1 JW-746 44355534 -
Discontinued
[x]
3E 950 (L size) 37 (L size) M(24.5 to 25) Yellow Natural rubber Steel Knitted fabric 1Pair 1 JW-746 44355525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2017-12-08 15:33:28
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#44355595.
newspaper delivery
4
From Japan
On 2015-02-06 19:11:28
The cold weather boots used in conjunction with the inner used previously was torn and I bought this product. In my place of living, it is also a temperate region, I am satisfied as a cold weather boots. The advantages are as follows. In the easy-to-wear double structure, the inner is shifted. Because the calves are wide, you can put the hem of the pants in cold weather. This is very warm. Required Improvement Bottom material of the inside of the boot is bad for socks and slides, so use it when walking. I do not mind the operability when driving.
This review is about item#44355586.
Work on site
1
From Japan
On 2014-01-31 10:23:43
I bought it for measures to cool the feet in the winter but I can not stop cold at all by name alone. There is one cloth for cold weather on the inside but it is quite thin and it is slightly more comfortable to wear than ordinary safety boots. Because the shoe sole is very soft and there is no stepping plate, the legs get tired in a long time work on a bad road. I mean the back of my foot hurts. It may be more effective if you take countermeasures against cold in inner safety etc for ordinary safety boots. Moreover, around the waist is abnormally wide and stones and earth come in frequently. I feel that the warmth retaining effect is further lowered because there is too much clearance in the thigh. Repeat purchase will not be done.
This review is about item#44355534.

Related Products