Buy more than* S$200* and get FREE SHIPPING

LED Floodlight

3.29 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Lamp
TK-LED 180N
Brightness (Lm)
1300 - 1400
LED Lifespan (hrs)
About 50000
Beam Angle (Degree)
60
Input Voltage (V)
AC100 - 240(50/60Hz)
Maximum Openings (mm)
80
Rated Power Consumption (W)
18 - 20
Dimension (mm)
250
Accessories
LED lamp
...see all>
Product Options
ADD TO CART
Number of Cores Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Cores Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 5 (with ground) 1PC 1 TK-LED205E 43853844 -
Discontinued
[x]
2 10 1PC 1 TK-LED210 43853835 -
Discontinued
[x]
2 0.3 1PC 1 TK-LED200 43853817 -
Discontinued
[x]
2 5 1PC 1 TK-LED205 43853826 -
Discontinued
[x]
3 10 (with ground) 1PC 1 TK-LED210E 43853853 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Factory lighting
1
From Japan
On 2014-08-28 16:12:42
One and a half after purchasing 8 pieces. I did not turn on in about a year and had my replacement. It was a year and a half, and two of the lights ceased to light up again. What kind of phrase was used for a long life? I shopped high.
This review is about item#43853817.
Spot certification
2
From Japan
On 2014-05-22 15:08:36
Although it used it without a problem after purchase, the LED lamp suddenly blinks in exactly one year. I think that it is a little problem as long-life selling LED
This review is about item#43853817.
As a proof of the parking lot outdoors ...
1
From Japan
On 2014-05-15 14:05:41
I bought nine units of the same but ... Although it was for outdoor use, all rust came out in about two months. I have been in trouble because I installed it in a high place. As it is still made in China, it is made in China. It is recommended to be used indoors.
External light
4
From Japan
On 2014-02-20 16:23:00
Power is good as it is 20 watts. If the color has not only red but black and silver color.
This review is about item#43853826.
Used when working in a corner of the factory
5
From Japan
On 2014-01-29 16:11:44
Because it is 100 V, it is good to be able to use anywhere. Why do not you attach a switch to the plug or floodlight?
This review is about item#43853835.
Garage lighting
5
From Japan
On 2014-01-13 20:30:29
It may be bright.
This review is about item#43853817.
I use it for crime prevention of factory parking lot.
5
From Japan
On 2013-06-28 18:54:22
It is brighter than I thought it is useful in the night in combination with a lighting sensor of simultaneous purchase.
This review is about item#43853817.