Buy more than* S$200* and get FREE SHIPPING

LED Floodlight Replacement Bulb

4.50 (2)
...see all>
Product Options
ADD TO CART
LED Lifespan (hrs) Power Factor Beam Angle (Degree) Color Temperature (K) Input Voltage (V) Protection Level Rated Power Consumption (W) Rated Voltage (V) Connector Rated Power (W) Weight (g) Dimension (mm) Illumination Angle Brightness (Lm) Input Curret (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED Lifespan (hrs) Power Factor Beam Angle (Degree) Color Temperature (K) Input Voltage (V) Protection Level Rated Power Consumption (W) Rated Voltage (V) Connector Rated Power (W) Weight (g) Dimension (mm) Illumination Angle Brightness (Lm) Input Curret (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 50000 - 60 - AC100 - 240(50/60Hz) - 18 - 20 - E26 - - - - 1300 - 1400 - 1PC 1 TK-LED180N 43853862 -
Discontinued
[x]
- >0.90 - 5000-6000 - IP65 - AC100-240(50/60Hz) E39 50 1035 phi140x220 120degree 3900 0.5 1pc 1 TK-LED450N 76098224 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
illumination
5
From Japan
On 2014-02-23 17:46:10
I'm glad
This review is about item#43853862.
Lighting of apartment parking lot
4
From Japan
On 2013-01-31 21:11:05
I also wanted something with a slightly higher W number.
This review is about item#43853862.