Buy more than* S$200* and get FREE SHIPPING

Hex Bolt, Half Thread, Stainless Steel, Small Box

5.00 (1)
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Dimension da(phimm) Dimensions (Designation d x Length L)(mm) Material Dimension r (mm) Dimensions d1 (mm) Type Dimensions dk (mm) Dimensions C (mm) Dimensions ds (phi mm) Dimensions B (mm) Dimension K(mm) Screw Type Dimension Z (mm) Screw Length (mm) Dimensions e (mm) Dimension H (mm) Dimension S (mm) Pitch Hexagon Opposite Side(mm) Size Hexagon Height (mm) Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Dimension da(phimm) Dimensions (Designation d x Length L)(mm) Material Dimension r (mm) Dimensions d1 (mm) Type Dimensions dk (mm) Dimensions C (mm) Dimensions ds (phi mm) Dimensions B (mm) Dimension K(mm) Screw Type Dimension Z (mm) Screw Length (mm) Dimensions e (mm) Dimension H (mm) Dimension S (mm) Pitch Hexagon Opposite Side(mm) Size Hexagon Height (mm) Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 55 - M8x55 - - 8 - - - - 13 - Hexagon bolt - 22 - 5.5 - 1.25 - M8x55 5.5 Stainless   1Box(100PC) 1 M8x55 34981335 86.90 SGD
Shipped after 2017-03-27
M24 95 - M24x95 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x95 - Stainless   1Box(15PC) 1 M24x95 07612656 169.90 SGD
Shipped after 2017-03-31
M24 110 - M24x110 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x110 - Stainless   1Box(10PC) 1 M24x110 07612674 149.90 SGD
Shipped after 2017-03-31
M24 100 - M24x100 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x100 - Stainless   1Box(10PC) 1 M24x100 07612665 149.90 SGD
Shipped after 2017-03-31
M22 95 - M22x95 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x95 - Stainless   1Box(15PC) 1 M22x95 07612491 139.90 SGD
Shipped after 2017-03-31
M22 90 - M22x90 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x90 - Stainless   1Box(15PC) 1 M22x90 07612482 129.90 SGD
Shipped after 2017-03-31
M22 80 - M22x80 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x80 - Stainless   1Box(15PC) 1 M22x80 07612464 119.90 SGD
Shipped after 2017-03-31
M22 150 - M22x150 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 56 - 14 - 2.5 - M22x150 - Stainless   1Box(10PC) 1 M22x150 07612552 139.90 SGD
Shipped after 2017-03-31
M22 140 - M22x140 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 56 - 14 - 2.5 - M22x140 - Stainless   1Box(10PC) 1 M22x140 07612543 129.90 SGD
Shipped after 2017-03-31
M22 130 - M22x130 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 56 - 14 - 2.5 - M22x130 - Stainless   1Box(10PC) 1 M22x130 07612534 119.90 SGD
Shipped after 2017-03-31
M20 130 - M20x130 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 52 - 13 - 2.5 - M20x130 - Stainless   1Box(15PC) 1 M20x130 07612376 149.90 SGD
Shipped after 2017-03-31
M20 120 - M20x120 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 46 - 13 - 2.5 - M20x120 - Stainless   1Box(15PC) 1 M20x120 07612367 149.90 SGD
Shipped after 2017-03-31
M12 65 - M12x65 - - 12 - - - - 19 - Hexagon bolt - 30 - 8 - 1.75 19 M12x65 8 Stainless   1Box(50PC) 1 M12x65 34981466 119.90 SGD
Shipped after 2017-03-31
M10 70 - M10x70 - - 10 - - - - 17 - Hexagon bolt - 26 - 7 - 1.5 - M10x70 7 Stainless   1Box(50PC) 1 M10x70 34981405 85.05 SGD
Shipped after 2017-03-31
M24 150 - M24x150 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 60 - 15 - 3.0 - M24x150 - Stainless   1Box(10PC) 1 M24x150 07612717 159.90 SGD
Shipped after 2017-03-31
M24 140 - M24x140 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 60 - 15 - 3.0 - M24x140 - Stainless   1Box(10PC) 1 M24x140 07612701 149.90 SGD
Shipped after 2017-03-31
M24 130 - M24x130 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 60 - 15 - 3.0 - M24x130 - Stainless   1Box(10PC) 1 M24x130 07612692 139.90 SGD
Shipped after 2017-03-31
M24 120 - M24x120 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x120 - Stainless   1Box(10PC) 1 M24x120 07612683 159.90 SGD
Shipped after 2017-03-31
M22 75 - M22x75 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x75 - Stainless   1Box(15PC) 1 M22x75 07612455 119.90 SGD
Shipped after 2017-03-31
M22 70 - M22x70 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x70 - Stainless   1Box(15PC) 1 M22x70 07612446 109.90 SGD
Shipped after 2017-03-31
M22 65 - M22x65 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x65 - Stainless   1Box(15PC) 1 M22x65 07612437 93.34 SGD
Shipped after 2017-03-31
M22 120 - M22x120 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x120 - Stainless   1Box(10PC) 1 M22x120 07612525 119.90 SGD
Shipped after 2017-03-31
M22 100 - M22x100 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x100 - Stainless   1Box(15PC) 1 M22x100 07612507 139.90 SGD
Shipped after 2017-03-31
M20 60 - M20x60 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 46 - 13 - 2.5 - M20x60 - Stainless   1Box(20PC) 1 M20x60 07612272 109.90 SGD
Shipped after 2017-03-31
M16 100 - M16x100 Stainless - 16 - - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2.0 - M16x100 - Stainless   1Box(30PC) 1 M16x100 07612157 149.90 SGD
Shipped after 2017-03-31
M10 55 - M10x55 - - 10 - - - - 17 - Hexagon bolt - 26 - 7 - 1.5 - M10x55 7 Stainless   1Box(100PC) 1 M10x55 34981387 139.90 SGD
Shipped after 2017-03-31
M10 50 - M10x50 - - 10 - - - - 17 - Hexagon bolt - 26 - 7 - 1.5 - M10x50 7 Stainless   1Box(100PC) 1 M10x50 34981371 139.90 SGD
Shipped after 2017-03-31
M24 80 - M24x80 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x80 - Stainless   1Box(15PC) 1 M24x80 07612622 139.90 SGD
Shipped after 2017-03-31
M24 75 - M24x75 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x75 - Stainless   1Box(10PC) 1 M24x75 07612613 89.58 SGD
Shipped after 2017-03-31
M24 70 - M24x70 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x70 - Stainless   1Box(10PC) 1 M24x70 07612604 109.90 SGD
Shipped after 2017-03-31
M20 150 - M20x150 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 52 - 13 - 2.5 - M20x150 - Stainless   1Box(15PC) 1 M20x150 07612394 169.90 SGD
Shipped after 2017-03-31
M20 110 - M20x110 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 46 - 13 - 2.5 - M20x110 - Stainless   1Box(15PC) 1 M20x110 07612351 139.90 SGD
Shipped after 2017-03-31
M20 100 - M20x100 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 46 - 13 - 2.5 - M20x100 - Stainless   1Box(20PC) 1 M20x100 07612342 159.90 SGD
Shipped after 2017-03-31
M16 120 - M16x120 Stainless - 16 - - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2.0 - M16x120 - Stainless   1Box(25PC) 1 M16x120 07612175 179.90 SGD
Shipped after 2017-03-31
M12 50 - M12x50 - - 12 - - - - 19 - Hexagon bolt - 30 - 8 - 1.75 19 M12x50 8 Stainless   1Box(50PC) 1 M12x50 34981441 91.48 SGD
Shipped after 2017-03-27
M12 40 - M12x40 - - 12 - - - - 19 - Hexagon bolt - 30 - 8 - 1.75 19 M12x40 8 Stainless   1Box(100PC) 1 M12x40 34981423 159.90 SGD
Shipped after 2017-03-31
M10 75 - M10x75 - - 10 - - - - 17 - Hexagon bolt - 26 - 7 - 1.5 - M10x75 7 Stainless   1Box(50PC) 1 M10x75 34981414 89.49 SGD
Shipped after 2017-03-31
M20 90 - M20x90 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 46 - 13 - 2.5 - M20x90 - Stainless   1Box(15PC) 1 M20x90 07612333 109.90 SGD
Shipped after 2017-03-31
M20 65 - M20x65 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 46 - 13 - 2.5 - M20x65 - Stainless   1Box(15PC) 1 M20x65 07612281 79.51 SGD
Shipped after 2017-03-31
M20 140 - M20x140 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 52 - 13 - 2.5 - M20x140 - Stainless   1Box(15PC) 1 M20x140 07612385 169.90 SGD
Shipped after 2017-03-31
M16 85 - M16x85 Stainless - 16 - - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2.0 - M16x85 - Stainless   1Box(25PC) 1 M16x85 07612132 109.90 SGD
Shipped after 2017-03-31
M16 130 - M16x130 Stainless - 16 - - About 27.7 - 24 - Hexagon bolt - 44 - 10 - 2.0 - M16x130 - Stainless   1Box(25PC) 1 M16x130 07612184 189.90 SGD
Shipped after 2017-03-31
M16 110 - M16x110 Stainless - 16 - - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2.0 - M16x110 - Stainless   1Box(30PC) 1 M16x110 07612166 199.90 SGD
Shipped after 2017-03-31
M12 45 - M12x45 - - 12 - - - - 19 - Hexagon bolt - 30 - 8 - 1.75 19 M12x45 8 Stainless   1Box(100PC) 1 M12x45 34981432 179.90 SGD
Shipped after 2017-03-31
M22 85 - M22x85 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x85 - Stainless   1Box(15PC) 1 M22x85 07612473 119.90 SGD
Shipped after 2017-03-31
M22 110 - M22x110 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x110 - Stainless   1Box(15PC) 1 M22x110 07612516 159.90 SGD
Shipped after 2017-03-31
M20 70 - M20x70 Stainless - 20 - - About 34.6 - 30 - Hexagon bolt - 46 - 13 - 2.5 - M20x70 - Stainless   1Box(15PC) 1 M20x70 07612297 82.87 SGD
Shipped after 2017-03-31
M16 90 - M16x90 Stainless - 16 - - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2.0 - M16x90 - Stainless   1Box(20PC) 1 M16x90 07612141 82.95 SGD
Shipped after 2017-03-31
M10 45 - M10x45 - - 10 - - - - 17 - Hexagon bolt - 26 - 7 - 1.5 - M10x45 7 Stainless   1Box(100PC) 1 M10x45 34981362 129.90 SGD
Shipped after 2017-03-31
M10 40 - M10x40 - - 10 - - - - 17 - Hexagon bolt - 26 - 7 - 1.5 - M10x40 7 Stainless   1Box(100PC) 1 M10x40 34981353 109.90 SGD
Shipped after 2017-03-31
M8 75 - M8x75 - - 8 - - - - 13 - Hexagon bolt - 22 - 5.5 - 1.25 - M8x75 5.5 Stainless   1Box(100PC) 1 M8x75 34981344 109.90 SGD
Shipped after 2017-03-31
M20 290 - - Stainless - - - About 29 - 20 - 13 - About 2.5 65 About 34.6 - 30 2.5 - - - -   1Box(7PC) 1 M20x290 42726013 309.90 SGD
Shipped after 2017-03-28
M36 150 - - Stainless - - - About 53 - 36 - 23 - About 4 84 About 63.5 - 55 4 - - - -   1Box(4PC) 1 M36x150 42726232 319.90 SGD
Shipped after 2017-03-28
M30 125 - - Stainless - - - About 44 - 30 - 19 - About 3.5 66 About 53.1 - 46 3.5 - - - -   1Box(8PC) 1 M30x125 42726171 279.90 SGD
Shipped after 2017-03-28
M14 145 - - Stainless - - - About 21 - 14 - 9 - About 2 40 About 25.4 - 22 2 - - - -   1Box(40PC) 1 M14x145 42725986 459.90 SGD
Shipped after 2017-03-28
M24 150 - - Stainless - - - - - - - - - - 60 - - - 3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M24x150 44176815 149.90 SGD
Shipped after 2017-04-12
M16 55 - M16x55 - - - Half screw - - - - - Hexagon bolt - 38 - - - 2 - M16x55 - Stainless   1Box(35PC) 1 M16x55 09217162 97.19 SGD
Shipped after 2017-03-27
M16 50 - M16x50 Stainless - 16 Half screw - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2 - M16x50 - Stainless   1Box(40PC) 1 M16x50 07612062 109.90 SGD
Shipped after 2017-03-27
M8 75 - - Stainless - - - - - - - - - - 22 - - - 1.25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x75 44177007 82.69 SGD
Shipped after 2017-03-28
M24 190 - - Stainless - - - - - - - - - - 60 - - - 3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M24x190 44176833 349.90 SGD
Shipped after 2017-04-12
M16 200 - - Stainless - - - - - - - - - - 44 - - - 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M16x200 44176727 249.90 SGD
Shipped after 2017-04-12
M8 150 - - Stainless - - - - - - - - - - 28 - - - 1.25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x150 44176982 249.90 SGD
Shipped after 2017-04-12
M8 120 - - Stainless - - - - - - - - - - 22 - - - 1.25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x120 44176964 199.90 SGD
Shipped after 2017-04-12
M8 110 - - Stainless - - - - - - - - - - 22 - - - 1.25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x110 44176955 189.90 SGD
Shipped after 2017-03-28
M16 150 - - Stainless - - - - - - - - - - 44 - - - 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M16x150 44176702 149.90 SGD
Shipped after 2017-04-12
M22 160 - - Stainless - - - - - - - - - - 56 - - - 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x160 44176797 189.90 SGD
Shipped after 2017-04-12
M20 190 - - Stainless - - - - - - - - - - 52 - - - 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(15PC) 1 M20x190 44176763 229.90 SGD
Shipped after 2017-04-12
M20 150 - - Stainless - - - - - - - - - - 52 - - - 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(15PC) 1 M20x150 44176754 179.90 SGD
Shipped after 2017-04-12
M20 140 - - Stainless - - - - - - - - - - 52 - - - 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(15PC) 1 M20x140 44176745 169.90 SGD
Shipped after 2017-03-28
M16 210 - - Stainless - - - - - - - - - - 44 - - - 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M16x210 44176736 319.90 SGD
Shipped after 2017-04-12
M16 180 - - Stainless - - - - - - - - - - 44 - - - 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M16x180 44176711 229.90 SGD
Shipped after 2017-04-12
M12 170 - - Stainless - - - - - - - - - - 36 - - - 1.75 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(35PC) 1 M12x170 44176684 269.90 SGD
Shipped after 2017-04-12
M12 140 - - Stainless - - - - - - - - - - 36 - - - 1.75 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(40PC) 1 M12x140 44176675 149.90 SGD
Shipped after 2017-03-28
M10 150 - - Stainless - - - - - - - - - - 32 - - - 1.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M10x150 44176632 149.90 SGD
Shipped after 2017-04-12
M10 100 - - Stainless - - - - - - - - - - 26 - - - 1.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M10x100 44176614 93.72 SGD
Shipped after 2017-03-27
M10 95 - - Stainless - - - - - - - - - - 26 - - - 1.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M10x95 44176666 98.62 SGD
Shipped after 2017-03-28
M10 130 - - Stainless - - - - - - - - - - 32 - - - 1.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M10x130 44176623 129.90 SGD
Shipped after 2017-03-28
M10 85 - - Stainless - - - - - - - - - - 26 - - - 1.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M10x85 44176641 85.57 SGD
Shipped after 2017-03-28
M10 90 - - Stainless - - - - - - - - - - 26 - - - 1.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M10x90 44176657 82.56 SGD
Shipped after 2017-03-28
M24 90 - M24x90 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x90 - Stainless   1Box(15PC) 1 M24x90 07612647 149.90 SGD
Shipped after 2017-03-31
M24 85 - M24x85 Stainless - 22 - - About 41.6 - 36 - Hexagon bolt - 54 - 15 - 3.0 - M24x85 - Stainless   1Box(15PC) 1 M24x85 07612631 149.90 SGD
Shipped after 2017-03-31
M22 60 - M22x60 Stainless - 22 - - About 37 - 32 - Hexagon bolt - 50 - 14 - 2.5 - M22x60 - Stainless   1Box(15PC) 1 M22x60 07612421 89.00 SGD
Shipped after 2017-03-31
M16 150 - M16x150 Stainless - 16 - - About 27.7 - 24 - Hexagon bolt - 44 - 10 - 2.0 - M16x150 - Stainless   1Box(20PC) 1 M16x150 07612202 179.90 SGD
Shipped after 2017-03-31
M12 55 - M12x55 - - 12 Half screw - - - 19 - Hexagon bolt - 30 - 8 - 1.75 19 M12x55 8 Stainless   1Box(50PC) 1 M12x55 34981457 99.72 SGD
Shipped after 2017-03-27
M10 140 - - Stainless - - - - - - - - - - 32 - - - 1.5 - - - -   1Box(50PC) 1 M10x140 42726284 149.90 SGD
Shipped after 2017-03-28
M30 120 - - Stainless - - - - - - - - - - 66 - - - 3.5 - - - -   1Box(7PC) 1 M30x120 42726345 249.90 SGD
Shipped after 2017-03-28
M12 95 - - Stainless - - - - - - - - - - 30 - - - 1.75 - - - -   1Box(50PC) 1 M12x95 42726293 139.90 SGD
Shipped after 2017-03-28
M12 190 - - Stainless - - - - - - - - - - 36 - - - 1.75 - - - -   1Box(35PC) 1 M12x190 42726302 269.90 SGD
Shipped after 2017-03-31
M10 60 - - Stainless - - - - - - - - - - 26 - - - 1.5 - - - -   1Box(100PC) 1 M10x60 42726275 119.90 SGD
Shipped after 2017-03-28
M8 90 - - Stainless - - - - - - - - - - 22 - - - 1.25 - - - -   1Box(100PC) 1 M8x90 42726266 98.35 SGD
Shipped after 2017-03-28
M8 80 - - Stainless - - - - - - - - - - 22 - - - 1.25 - - - -   1Box(100PC) 1 M8x80 42726257 90.48 SGD
Shipped after 2017-03-28
M30 110 - - Stainless - - - - - - - - - - 66 - - - 3.5 - - - -   1Box(8PC) 1 M30x110 42726336 259.90 SGD
Shipped after 2017-03-28
M20 170 - - Stainless - - - - - - - - - - 52 - - - 2.5 - - - -   1Box(15PC) 1 M20x170 42726327 239.90 SGD
Shipped after 2017-03-31
M16 95 - - Stainless - - - - - - - - - - 38 - - - 2 - - - -   1Box(30PC) 1 M16x95 42726311 149.90 SGD
Shipped after 2017-03-28
M36 90 - - Stainless - - - About 53 - 36 - 23 - About 4 78 About 63.5 - 55 4 - - - -   1Box(5PC) 1 M36x90 42726196 259.90 SGD
Shipped after 2017-03-28
M30 290 - - Stainless - - - About 44 - 30 - 19 - About 3.5 85 About 53.1 - 46 3.5 - - - -   1Box(4PC) 1 M30x290 42726187 439.90 SGD
Shipped after 2017-03-28
M30 115 - - Stainless - - - About 44 - 30 - 19 - About 3.5 66 About 53.1 - 46 3.5 - - - -   1Box(8PC) 1 M30x115 42726162 259.90 SGD
Shipped after 2017-03-28
M22 60 - - Stainless - - - About 31 - 22 - 14 - About 2.5 50 About 37 - 32 2.5 - - - -   1Box(20PC) 1 M22x60 42726065 109.90 SGD
Shipped after 2017-03-28
M16 70 - M16x70 Stainless - 16 Half screw - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2 - M16x70 - Stainless   1Box(30PC) 1 M16x70 07612105 99.76 SGD
Shipped after 2017-03-27
M16 65 - M16x65 Stainless - 16 Half screw - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2 - M16x65 - Stainless   1Box(30PC) 1 M16x65 07612096 95.03 SGD
Shipped after 2017-03-27
M16 140 - M16x140 Stainless - 16 Half screw - About 27.7 - 24 - Hexagon bolt - 44 - 10 - 2 - M16x140 - Stainless   1Box(20PC) 1 M16x140 07612193 119.90 SGD
Shipped after 2017-03-27
M30 80 - - Stainless - - - About 44 - 30 - 19 - About 3.5 66 About 53.1 - 46 3.5 - - - -   1Box(10PC) 1 M30x80 42726144 259.90 SGD
Shipped after 2017-03-28
M27 115 - - Stainless - - - About 39 - 27 - 17 - About 3 60 About 47.3 - 41 3 - - - -   1Box(8PC) 1 M27x115 42726117 239.90 SGD
Shipped after 2017-03-28
M27 105 - - Stainless - - - About 39 - 27 - 17 - About 3 60 About 47.3 - 41 3 - - - -   1Box(8PC) 1 M27x105 42726101 229.90 SGD
Shipped after 2017-03-28
M12 195 - - Stainless - - - About 18 - 12 - 8 - About 2 36 About 21.9 - 19 1.75 - - - -   1Box(30PC) 1 M12x195 42725977 369.90 SGD
Shipped after 2017-03-28
M36 160 - - Stainless - - - About 53 - 36 - 23 - About 4 84 About 63.5 - 55 4 - - - -   1Box(4PC) 1 M36x160 42726241 339.90 SGD
Shipped after 2017-03-28
M36 130 - - Stainless - - - About 53 - 36 - 23 - About 4 84 About 63.5 - 55 4 - - - -   1Box(4PC) 1 M36x130 42726214 269.90 SGD
Shipped after 2017-03-28
M36 120 - - Stainless - - - About 53 - 36 - 23 - About 4 78 About 63.5 - 55 4 - - - -   1Box(4PC) 1 M36x120 42726205 249.90 SGD
Shipped after 2017-03-28
M27 150 - - Stainless - - - About 39 - 27 - 17 - About 3 66 About 47.3 - 41 3 - - - -   1Box(7PC) 1 M27x150 42726135 269.90 SGD
Shipped after 2017-03-28
M27 140 - - Stainless - - - About 39 - 27 - 17 - About 3 66 About 47.3 - 41 3 - - - -   1Box(8PC) 1 M27x140 42726126 269.90 SGD
Shipped after 2017-03-28
M24 60 - - Stainless - - - About 34 - 24 - 15 - About 3 54 About 41.6 - 36 3 - - - -   1Box(15PC) 1 M24x60 42726074 239.90 SGD
Shipped after 2017-03-28
M24 145 - - Stainless - - - About 34 - 24 - 15 - About 3 60 About 41.6 - 36 3 - - - -   1Box(10PC) 1 M24x145 42726083 209.90 SGD
Shipped after 2017-03-28
M20 390 - - Stainless - - - About 29 - 20 - 13 - About 2.5 65 About 34.6 - 30 2.5 - - - -   1Box(5PC) 1 M20x390 42726056 319.90 SGD
Shipped after 2017-03-31
M20 360 - - Stainless - - - About 29 - 20 - 13 - About 2.5 65 About 34.6 - 30 2.5 - - - -   1Box(5PC) 1 M20x360 42726031 289.90 SGD
Shipped after 2017-03-28
M36 140 - - Stainless - - - About 53 - 36 - 23 - About 4 84 About 63.5 - 55 4 - - - -   1Box(4PC) 1 M36x140 42726223 279.90 SGD
Shipped after 2017-03-28
M20 340 - - Stainless - - - About 29 - 20 - 13 - About 2.5 65 About 34.6 - 30 2.5 - - - -   1Box(6PC) 1 M20x340 42726022 319.90 SGD
Shipped after 2017-03-31
M18 230 - - Stainless - - - About 26 - 18 - 12 - About 2.5 61 About 31.2 - 27 2.5 - - - -   1Box(15PC) 1 M18x230 42726004 479.90 SGD
Shipped after 2017-03-28
M16 370 - - Stainless - - - About 23 - 16 - 10 - About 2 57 About 27.7 - 24 2 - - - -   1Box(9PC) 1 M16x370 42725995 329.90 SGD
Shipped after 2017-03-28
M16 60 - M16x60 Stainless - 16 Half screw - About 27.7 - 24 - Hexagon bolt - 38 - 10 - 2 - M16x60 - Stainless   1Box(35PC) 1 M16x60 07612087 109.90 SGD
Shipped after 2017-03-27
M30 95 - - Stainless - - - - - - - - - - 66 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(8PC) 1 M30x95 44176946 249.90 SGD
Shipped after 2017-04-12
M30 200 - - Stainless - - - - - - - - - - 72 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 M30x200 44176921 279.90 SGD
Shipped after 2017-04-12
M30 190 - - Stainless - - - - - - - - - - 72 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 M30x190 44176912 269.90 SGD
Shipped after 2017-04-12
M30 160 - - Stainless - - - - - - - - - - 72 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(6PC) 1 M30x160 44176885 279.90 SGD
Shipped after 2017-03-28
M30 150 - - Stainless - - - - - - - - - - 72 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(6PC) 1 M30x150 44176876 249.90 SGD
Shipped after 2017-03-28
M24 200 - - Stainless - - - - - - - - - - 60 - - - 3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(8PC) 1 M24x200 44176842 299.90 SGD
Shipped after 2017-04-12
M24 180 - - Stainless - - - - - - - - - - 60 - - - 3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M24x180 44176824 339.90 SGD
Shipped after 2017-04-12
M30 90 - - Stainless - - - - - - - - - - 66 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(8PC) 1 M30x90 44176937 239.90 SGD
Shipped after 2017-04-12
M30 180 - - Stainless - - - - - - - - - - 72 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(6PC) 1 M30x180 44176903 299.90 SGD
Shipped after 2017-04-12
M30 170 - - Stainless - - - - - - - - - - 72 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(6PC) 1 M30x170 44176894 289.90 SGD
Shipped after 2017-03-28
M30 130 - - Stainless - - - - - - - - - - 72 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(7PC) 1 M30x130 44176867 259.90 SGD
Shipped after 2017-03-28
M16 140 - - Stainless - - - - - - - - - - 44 - - - 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M16x140 44176693 139.90 SGD
Shipped after 2017-03-28
M30 100 - - Stainless - - - - - - - - - - 66 - - - 3.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(8PC) 1 M30x100 44176851 249.90 SGD
Shipped after 2017-04-12
M22 130 - - Stainless - - - - - - - - - - 56 - - - 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x130 44176772 109.90 SGD
Shipped after 2017-03-28
M8 65 - - Stainless - - - - - - - - - - 22 - - - 1.25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x65 44176991 74.47 SGD
Shipped after 2017-03-28
M8 140 - - Stainless - - - - - - - - - - 28 - - - 1.25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x140 44176973 239.90 SGD
Shipped after 2017-04-12
M22 65 - - Stainless - - - - - - - - - - 50 - - - 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M22x65 44176806 129.90 SGD
Shipped after 2017-04-12
M22 140 - - Stainless - - - - - - - - - - 56 - - - 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x140 44176781 119.90 SGD
Shipped after 2017-03-28
M22 400 (min)24.4 - Stainless (min)0.8 - - About 31 - 22 - 14 - About 2.5 69 About 37 - 32 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x400 44177095 939.90 SGD
Shipped after 2017-04-19
M22 380 (min)24.4 - Stainless (min)0.8 - - About 31 - 22 - 14 - About 2.5 69 About 37 - 32 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x380 44177086 869.90 SGD
Shipped after 2017-04-19
M22 370 (min)24.4 - Stainless (min)0.8 - - About 31 - 22 - 14 - About 2.5 69 About 37 - 32 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x370 44177077 829.90 SGD
Shipped after 2017-04-19
M22 360 (min)24.4 - Stainless (min)0.8 - - About 31 - 22 - 14 - About 2.5 69 About 37 - 32 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x360 44177061 789.90 SGD
Shipped after 2017-04-19
M22 350 (min)24.4 - Stainless (min)0.8 - - About 31 - 22 - 14 - About 2.5 69 About 37 - 32 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x350 44177052 769.90 SGD
Shipped after 2017-03-28
M22 340 (min)24.4 - Stainless (min)0.8 - - About 31 - 22 - 14 - About 2.5 69 About 37 - 32 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x340 44177043 749.90 SGD
Shipped after 2017-03-28
M22 330 (min)24.4 - Stainless (min)0.8 - - About 31 - 22 - 14 - About 2.5 69 About 37 - 32 2.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M22x330 44177034 729.90 SGD
Shipped after 2017-03-28
M27 80 - - Stainless - - - About 39 - 27 - 17 - About 3 60 About 47.3 - 41 3 - - - -   1Box(10PC) 1 M27x80 42726092 249.90 SGD
Shipped after 2017-03-28
M20 380 - - Stainless - - - About 29 - 20 - 13 - About 2.5 65 About 34.6 - 30 2.5 - - - -   1Box(5PC) 1 M20x380 42726047 309.90 SGD
Shipped after 2017-03-28
M10 390 - - Stainless - - - About 16.5 - 10 - 7 - About 1.5 45 About 19.6 - 17 1.5 - - - -   1Box(25PC) 1 M10x390 42725961 339.90 SGD
Shipped after 2017-03-28
M24 95 (min)26.4 - Stainless (min)0.8 - - About 34 - 24 - 15 - About 3 54 About 41.6 - 36 3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M24x95 44177113 109.90 SGD
Shipped after 2017-03-28
M24 130 (min)26.4 - Stainless (min)0.8 - - About 34 - 24 - 15 - About 3 60 About 41.6 - 36 3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 M24x130 44177104 139.90 SGD
Shipped after 2017-03-28
M14 135 (min)157 - Stainless (min)0.6 - - About 21 - 14 - 9 - About 2 40 About 25.4 - 22 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(40PC) 1 M14x135 44177025 529.90 SGD
Shipped after 2017-03-28
M14 115 (min)157 - Stainless (min)0.6 - - About 21 - 14 - 9 - About 2 34 About 25.4 - 22 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(40PC) 1 M14x115 44177016 459.90 SGD
Shipped after 2017-03-28
M30 95 - - Stainless - - - About 44 - 30 - 19 - About 3.5 66 About 53.1 - 46 3.5 - - - -   1Box(8PC) 1 M30x95 42726153 229.90 SGD
Shipped after 2017-03-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
125A was used for the flange connection.
5
From Japan
On 2012-12-02 16:29:25
Without inferiority compared to the equivalent, we are satisfied with the cheap.
This review is about item#07612342.

Related Products