Buy more than* S$200* and get FREE SHIPPING

Hex Bolt Half-Thread

4.00 (4)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions da (mm) Dimension K(mm) Dimension Z (mm) Dimension da(phimm) Dimensions e (mm) Dimension r (mm) Dimension S (mm) Dimensions dk (mm) Pitch Dimensions ds (phi mm) Length (mm) Screw Length (mm) Dimension dk1(phimm) Dimensions ds (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions da (mm) Dimension K(mm) Dimension Z (mm) Dimension da(phimm) Dimensions e (mm) Dimension r (mm) Dimension S (mm) Dimensions dk (mm) Pitch Dimensions ds (phi mm) Length (mm) Screw Length (mm) Dimension dk1(phimm) Dimensions ds (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 60 22 About 12.6 8 M8   1Box(200PC) 1 M8x60 42072755 159.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 35 - About 9.8 6 M6   1Box(300PC) 1 M6x35 42072572 189.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 60 30 About 18 12 M12   1Box(50PC) 1 M12x60 42072947 48.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 60 26 About 16.5 10 M10   1Box(100PC) 1 M10x60 42072852 99.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 35 26 About 16.5 10 M10   1Box(150PC) 1 M10x35 42072807 129.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 100 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x100 44191953 63.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 90 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M16x90 44191804 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 75 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M16x75 44191777 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 70 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M16x70 44191761 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 150 44 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x150 44191716 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 130 44 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x130 44191691 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 100 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x100 44191664 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 120 30 - - M12   1Box(3PC) 1 M12x120 44191506 5.99 SGD
In stock
- - - - - - - - 1.75 - 110 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M12x110 44191497 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.5 - 70 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M10x70 44191436 70.99 SGD
Shipped after 2018-06-08
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 70 - - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x70 43999706 139.99 SGD
Shipped after 2018-05-28
- 14 About 2.5 (min)24.4 About 37 (min)0.8 32 About 31 2.5 22 70 50 - - M22 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M22x70 43999645 6.99 SGD
Shipped after 2018-05-28
- 14 About 2.5 (min)24.4 About 37 (min)0.8 32 About 31 2.5 22 65 50 - - M22 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M22x65 43999636 5.99 SGD
Shipped after 2018-06-08
- 12 About 2.5 (min)20.2 About 31.2 (min)0.6 27 About 26 2.5 18 55 42 - - M18 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M18x55 43999627 5.99 SGD
Shipped after 2018-06-08
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 65 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M14x65 43999566 79.99 SGD
Shipped after 2018-06-08
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 50 - - - M6   1Box(300PC) 1 M6x50 42726817 249.99 SGD
Shipped after 2018-05-28
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 125 - - - M6   1Box(100PC) 1 M6x125 42726844 149.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 110 - About 9.8 6 M6   1Box(100PC) 1 M6x110 42072642 169.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 55 26 About 16.5 10 M10   1Box(100PC) 1 M10x55 42072843 99.99 SGD
Shipped after 2018-05-28
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 25 - - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M6x25 43999681 339.99 SGD
Shipped after 2018-06-08
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 105 - - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M6x105 43999663 149.99 SGD
Shipped after 2018-06-08
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 55 - - - M6   1Box(200PC) 1 M6x55 42726826 199.99 SGD
Shipped after 2018-05-28
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 150 24 - - M6   1Box(100PC) 1 M6x150 42726871 129.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 90 - About 9.8 6 M6   1Box(200PC) 1 M6x90 42072633 249.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 65 - About 9.8 6 M6   1Box(200PC) 1 M6x65 42072606 149.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 135 24 About 9.8 6 M6   1Box(110PC) 1 M6x135 42072667 129.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 35 30 About 18 12 M12   1Box(100PC) 1 M12x35 42072895 -
Discontinued
[x]
- 5.5 About 1.2 (min)9.2 About 15 (min)0.4 13 About 12.6 1.25 8 270 41 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M8x270 43999742 5.99 SGD
Shipped after 2018-05-28
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 75 - - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x75 43999715 149.99 SGD
Shipped after 2018-05-28
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 100 - - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x100 43999654 239.99 SGD
Shipped after 2018-06-08
- 12 About 2.5 (min)20.2 About 31.2 (min)0.6 27 About 26 2.5 18 50 42 - - M18 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M18x50 43999611 5.99 SGD
Shipped after 2018-05-28
- 10 About 2 (min)17.7 About 27.7 (min)0.6 24 About 23 2 16 135 44 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x135 43999602 5.99 SGD
Shipped after 2018-06-08
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 40 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(70PC) 1 M14x40 43999523 89.99 SGD
Shipped after 2018-05-28
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 170 24 - - M6   1Box(50PC) 1 M6x170 42726887 -
Discontinued
[x]
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 140 24 - - M6   1Box(100PC) 1 M6x140 42726862 119.99 SGD
Shipped after 2018-05-28
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 120 - - - M6   1Box(100PC) 1 M6x120 42726835 109.99 SGD
Shipped after 2018-05-28
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 120 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M14x120 43999487 9.99 SGD
Shipped after 2018-05-28
- 5.5 About 1.2 (min)9.2 About 15 (min)0.4 13 About 12.6 1.25 8 290 41 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M8x290 43999751 -
Discontinued
[x]
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 75 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M14x75 43999584 84.99 SGD
Shipped after 2018-06-08
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 130 24 - - M6   1Box(100PC) 1 M6x130 42726853 119.99 SGD
Shipped after 2018-05-28
15.7 9 About 2 - About 25.4 - 22 - 1.5 - 50 34 About 21 14 M14   1Box(60PC) 1 M14x50 42072983 95.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 50 30 About 18 12 M12   1Box(100PC) 1 M12x50 42072922 77.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 70 26 About 16.5 10 M10   1Box(100PC) 1 M10x70 42072877 99.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 40 26 About 16.5 10 M10   1Box(100PC) 1 M10x40 42072816 86.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 30 26 About 16.5 10 M10   1Box(200PC) 1 M10x30 42072791 109.99 SGD
Shipped after 2018-05-28
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 55 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M14x55 43999541 73.99 SGD
Shipped after 2018-06-08
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 150 40 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M14x150 43999514 6.99 SGD
Shipped after 2018-06-08
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 75 22 About 12.6 8 M8   1Box(100PC) 1 M8x75 42072782 86.99 SGD
Shipped after 2018-05-28
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 50 22 About 12.6 8 M8   1Box(250PC) 1 M8x50 42072737 189.99 SGD
Shipped after 2018-05-28
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 45 22 About 12.6 8 M8   1Box(250PC) 1 M8x45 42072721 179.99 SGD
Shipped after 2018-05-28
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 35 22 About 12.6 8 M8   1Box(200PC) 1 M8x35 42072703 129.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 85 - About 9.8 6 M6   1Box(200PC) 1 M6x85 42072624 249.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 60 - About 9.8 6 M6   1Box(200PC) 1 M6x60 42072597 149.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 45 - About 9.8 6 M6   1Box(300PC) 1 M6x45 42072581 199.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 160 24 About 9.8 6 M6   1Box(100PC) 1 M6x160 42072676 169.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 65 30 About 18 12 M12   1Box(50PC) 1 M12x65 42072956 60.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 45 30 About 18 12 M12   1Box(100PC) 1 M12x45 42072913 99.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 40 30 About 18 12 M12   1Box(100PC) 1 M12x40 42072904 99.99 SGD
Shipped after 2018-05-28
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 70 22 About 12.6 8 M8   1Box(100PC) 1 M8x70 42072773 57.99 SGD
Shipped after 2018-05-28
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 65 22 About 12.6 8 M8   1Box(200PC) 1 M8x65 42072764 159.99 SGD
Shipped after 2018-05-28
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 55 22 About 12.6 8 M8   1Box(200PC) 1 M8x55 42072746 159.99 SGD
Shipped after 2018-05-28
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 30 22 About 12.6 8 M8   1Box(300PC) 1 M8x30 42072694 189.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 190 24 About 9.8 6 M6   1Box(50PC) 1 M6x190 42072685 88.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 65 26 About 16.5 10 M10   1Box(100PC) 1 M10x65 42072861 99.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 80 22 - - M8   1Box(6PC) 1 M8x80 44192102 4.99 SGD
In stock
- - - - - - - - 1.25 - 50 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(250PC) 1 M8x50 44192057 259.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2.5 - 80 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x80 44191874 6.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 80 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M16x80 44191786 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 45 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M12x45 44191551 89.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.5 - 90 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(90PC) 1 M10x90 44191472 97.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.5 - 140 32 - - M10   1Box(3PC) 1 M10x140 44191341 5.99 SGD
In stock
- - - - - - - - 1.5 - 110 26 - - M10   1Box(3PC) 1 M10x110 44191323 5.99 SGD
In stock
- - - - - - - - 1.25 - 75 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x75 44192093 76.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2.5 - 75 50 - - M22 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M22x75 44191935 6.99 SGD
Shipped after 2018-06-08
- - - - - - - - 2.5 - 65 50 - - M22 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M22x65 44191917 5.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.5 - 150 32 - - M10   1Box(3PC) 1 M10x150 44191357 5.99 SGD
In stock
- - - - - - - - 1.25 - 120 22 - - M8   1Box(4PC) 1 M8x120 44191971 5.99 SGD
In stock
- - - - - - - - 2.5 - 85 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x85 44191883 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2.5 - 65 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x65 44191847 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2.5 - 60 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x60 44191831 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 50 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(4PC) 1 M16x50 44191734 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 140 44 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x140 44191707 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 110 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x110 44191673 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 75 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M14x75 44191655 76.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.75 - 80 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x80 44191621 60.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 70 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x70 44191603 56.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.75 - 60 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x60 44191585 48.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.75 - 55 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x55 44191576 46.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.75 - 50 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M12x50 44191567 90.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.75 - 140 36 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M12x140 44191524 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.5 - 85 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(90PC) 1 M10x85 44191463 96.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.5 - 60 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M10x60 44191411 86.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.5 - 35 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M10x35 44191366 109.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.25 - 150 28 - - M8   1Box(4PC) 1 M8x150 44192005 4.99 SGD
In stock
- - - - - - - - 2.5 - 80 50 - - M22 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M22x80 44191944 6.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2.5 - 75 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x75 44191865 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 40 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M12x40 44191542 82.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.75 - 100 30 - - M12   1Box(50PC) 1 M12x100 44191481 67.99 SGD
In stock
- - - - - - - - 1.5 - 45 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M10x45 44191384 119.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.5 - 120 26 - - M10   1Box(3PC) 1 M10x120 44191332 5.99 SGD
In stock
- - - - - - - - 1.25 - 70 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x70 44192084 74.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 45 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(250PC) 1 M8x45 44192041 259.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 40 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(250PC) 1 M8x40 44192032 249.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 30 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M8x30 44192014 249.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2.5 - 60 50 - - M22 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M22x60 44191901 -
Discontinued
[x]
- - - - - - - - 1.25 - 90 22 - - M8   1Box(7PC) 1 M8x90 44192111 3.99 SGD
In stock
- - - - - - - - 2.5 - 70 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x70 44191856 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 85 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M16x85 44191795 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 60 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M16x60 44191743 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 120 38 - - M16   1Box(2PC) 1 M16x120 44191682 5.99 SGD
In stock
- - - - - - - - 1.75 - 130 36 - - M12   1Box(2PC) 1 M12x130 44191515 5.99 SGD
In stock
- - - - - - - - 1.5 - 50 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M10x50 44191393 79.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.5 - 40 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M10x40 44191375 119.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.25 - 55 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M8x55 44192066 139.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 140 28 - - M8   1Box(4PC) 1 M8x140 44191996 4.99 SGD
In stock
- - - - - - - - 2.5 - 70 50 - - M22 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M22x70 44191926 5.99 SGD
Shipped after 2018-06-08
- - - - - - - - 2.5 - 90 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x90 44191892 6.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 95 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x95 44191813 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 85 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x85 44191637 52.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 65 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x65 44191594 55.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.75 - 150 36 - - M12   1Box(2PC) 1 M12x150 44191533 5.99 SGD
In stock
- - - - - - - - 1.5 - 55 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M10x55 44191402 82.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.5 - 100 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(80PC) 1 M10x100 44191314 91.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 60 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M8x60 44192075 81.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 130 28 - - M8   1Box(4PC) 1 M8x130 44191987 4.99 SGD
In stock
- - - - - - - - 2.5 - 55 46 - - M20 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M20x55 44191822 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 65 38 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(3PC) 1 M16x65 44191752 5.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 90 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x90 44191646 53.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.5 - 80 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(90PC) 1 M10x80 44191454 93.99 SGD
Shipped after 2018-05-28
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 95 - - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x95 43999724 229.99 SGD
Shipped after 2018-06-08
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 70 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M14x70 43999575 68.99 SGD
Shipped after 2018-06-08
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 45 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(70PC) 1 M14x45 43999532 91.99 SGD
Shipped after 2018-05-28
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 130 40 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M14x130 43999496 10.99 SGD
Shipped after 2018-06-08
- 4 About 1 - About 11.5 - 10 About 9.8 1 6 180 24 - - M6   1Box(50PC) 1 M6x180 42726896 86.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.25 - 35 22 - - M8 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M8x35 44192023 259.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2 - 160 44 - - M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M16x160 44191725 6.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 75 30 - - M12 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x75 44191612 45.99 SGD
Shipped after 2018-06-08
- - - - - - - - 1.5 - 75 26 - - M10 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M10x75 44191445 95.99 SGD
Shipped after 2018-06-08
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 40 - - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M6x40 43999697 249.99 SGD
Shipped after 2018-05-28
- 4 About 1 (min)6.8 About 11.5 (min)0.25 10 About 9.8 1 6 200 24 - - M6 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M6x200 43999672 109.99 SGD
Shipped after 2018-06-08
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 60 34 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M14x60 43999557 75.99 SGD
Shipped after 2018-05-28
- 9 About 2 (min)15.7 About 25.4 (min)0.6 22 About 21 2 14 140 40 - - M14 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 M14x140 43999505 -
Discontinued
[x]
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 40 22 About 12.6 8 M8   1Box(250PC) 1 M8x40 42072712 179.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 80 - About 9.8 6 M6   1Box(200PC) 1 M6x80 42072615 199.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 30 - About 9.8 6 M6   1Box(300PC) 1 M6x30 42072563 189.99 SGD
Shipped after 2018-05-28
6.8 4 About 1 - About 11.5 - 10 - 1 - 115 - About 9.8 6 M6   1Box(100PC) 1 M6x115 42072651 169.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 70 30 About 18 12 M12   1Box(50PC) 1 M12x70 42072965 60.99 SGD
Shipped after 2018-05-28
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 55 30 About 18 12 M12   1Box(50PC) 1 M12x55 42072931 48.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 50 26 About 16.5 10 M10   1Box(100PC) 1 M10x50 42072834 99.99 SGD
Shipped after 2018-05-28
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 45 26 About 16.5 10 M10   1Box(100PC) 1 M10x45 42072825 86.99 SGD
Shipped after 2018-05-28
- - - - - - - - 1.75 - 35 30 - - M12   1Box(100PC) 1 M12x35 42726801 80.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Installation of Concrete Block and Iron Bracket
4
From Japan
On 2017-11-26 15:12:29
It was still better if the screw length was 10 mm longer. The quality was good.
This review is about item#44192005.
Car, undercarriage
5
From Japan
On 2016-07-26 10:12:08
A small amount of half screws sells at this price. I think that it is even better if there is a coarse range of narrowness.
This review is about item#44191497.
Fixation of cradle
4
From Japan
On 2016-06-14 20:39:35
Although surface treatment was UNIQLO hope, it is regrettable that there is only chromate treatment, thanks for quick delivery.
This review is about item#44191987.
For assembly of mechanical parts etc.
3
From Japan
On 2015-04-08 13:32:30
There are screw threads a bit tight, but you can use it enough.
This review is about item#44191892.

Related Products