Buy more than* S$200* and get FREE SHIPPING

High Precision Digimatic Micrometer

5.00 (1)
Position Detection System
Electromagnetic induction type ABS rotary sensor
Instrumental Error (microm)
+ / Over 0.5 (20 degC )
Battery Life
2 years
Preset function (ABS length measurement system): Sets the measurement origin.Measurement origin is able to be preset to any value, it can respond to a variety of work. Zero set function (INC length measuring system): can be cleared of the display value at any position (zero set), I can easily comparison measurement.After zero set, or you can return to the absolute value measured from the origin (ABS length measurement system). Hold function: You can hold the display value (holding). If release this feature, zero set position was set just before, or because it displays the measured value from the origin position, it is useful to measure in the display is difficult to see position. Minimum display amount of switching function: You can switch the minimum digit of min resolution of the display value.0.1microm If the display is not desired you can switch to 0.5microm display.Function lock function: so as not to change the accidental origin position, lock and preset function and zero set function. ON / OFF function: it allows you to turn OFF the power after the end of measurement. Even in OFF, the position of the origin and zero will remain stored. Auto Power OFF function: if you forget to OFF after the measurement is completed, if the state does not use between about 20min persists, automatically turned OFF. Measurement data output function: There is output function of the measured data, you can build a statistical process control system and measurement system. Error alarm: Should an error message is displayed on the display section and the overflow or miscalculation of the display unit occurs, you can stop the measurement function. it does not continue the measurement in the wrong remains displayed.In addition, if the voltage of the battery drops, the battery mark is lit before it becomes non-measurable state, to indicate that the battery is exhausted.
Measuring Plane (mm)
Measuring Force (N)
Minimum Displayed Amount (mm)
0.0001 (0.0005 to be switched on)
Lithium battery (CR2032) 1 piece
Measuring Range (mm)
Weight (g)
400 (440g with insulation cover)
Heat insulating cover (NO.04AAB969A) 1 piece, lithium battery (CR2032 for the monitor) one, spanner (No.200877) 1 piece, driver (No, 04AAB985) 1 piece, surface wiping paper, inspection report
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDH-25M 44200877 1,099.99 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
From Japan
On 2015-09-01 14:50:51
I will also buy it next time
This review is about item#44200877.

Related Products