Buy more than* S$200* and get FREE SHIPPING

Disposal Glove, Nitrist Tough

4.39 (18)
Overall Length (cm)
24
Color
Blue
Thickness (mm)
About 0.1
Material
Niritorugomu (NBR)
Specification
Powder free
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16 7.4 496 SS 404-23-76-41 1Box(100Sheet) 1 No.883 44200895 27.99 SGD
In stock
423-8508 22.5 8.6 982 LL 404-23-76-45 1Box(100Sheet) 1 No.883 44200931 27.99 SGD
In stock
- 17 7.7 552 S - 1Box(100Sheet) 1 No.883 44200904 29.99 SGD
In stock
- 19 8.2 589 M - 1Box(100Sheet) 1 No.883 44200913 27.99 SGD
In stock
- 21 8.3 629 L - 1Box(100Sheet) 1 No.883 44200922 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
When working
1
From Japan
On 2017-10-04 15:10:53
I bought it because it was introduced in Mr. garage. I write it as thick, but nothing at all. The strongest is IGA's black glove choice
This review is about item#44200931.
Fishing garden work
5
From Japan
On 2017-07-17 14:44:16
Since it says it is tough, I bought it. Certainly, until now, when I used it a lot, I often lost, but I can use it without breaking it to the last.
This review is about item#44200922.
Essential for automobile maintenance
5
From Japan
On 2017-06-23 17:31:57
I do not know if we are using hundreds of paper a year, but we are consuming 4 sheets a day because it is rude to the customer at the fingertips oily covered mechanic. I am saved.
This review is about item#44200913.
Replantment etc. in agricultural work
5
From Japan
On 2017-03-29 18:23:50
Since it is not thick, it is okay for a fingernail job etc, and anything thinner than this will be torn immediately. Even if it takes off once, the next item is easy, not disposable.
This review is about item#44200913.
for work
5
From Japan
On 2017-01-29 19:21:29
Durability is totally different from selling it in 100 pieces of 980 yen or something! Results This may be cheaper (^. ^)
This review is about item#44200922.
Machine maintenance work
5
From Japan
On 2016-11-09 16:08:50
Thin things will break soon, but this will not be broken soon. But it breaks.
This review is about item#44200913.
Wood working work, weeding work, painting work
4
From Japan
On 2016-07-28 16:20:56
Regarding nitrile gloves, foreign products purchased 20 years ago are the strongest in strength and are searching for the same thing and continue itinerant but it is quite real that there is not such thing as this. Because this product is thick, it is sufficiently practical level during normal work. Since it is broken during work if it is another thin product, half of the price can not be used at all. This product also seems to be a good product considering the balance between price and performance in the present situation though it is torn off when pulling one fingertip part to take off after work (although it is said that it is said to turn properly) .
This review is about item#44200913.
Machine maintenance
4
From Japan
On 2016-05-17 16:38:16
I am handy because it is hard to break, but if the price is a bit cheaper!
This review is about item#44200922.
Very strong
5
From Japan
On 2016-05-16 10:01:14
I am cleaning the hospital. The company has a plastic glove and it uses it but since it can be torn immediately anyhow it changed it to this. Of course I am selfish. Plastic gloves may be cut just by pulling them when you put them on, and there are also times when the fingertips are torn when holding the handle of the brush by cleaning the toilet, etc. There are many times that the fingertips are torn. Since it is not good, I tried purchasing it. I can not almost tear the whole day. Hand sweat is extraordinary though it is extraordinary. (Laugh) When rinsing, rinse with internal water It is also checking breaking at that time. It is tough on the 2nd, but it seems to be about a day and a half, but recently it is changing in one day. Because it is hard to get wet, so turn it over and wipe it with a towel and let it dry again. Although I am selfish, it is a feeling I wonder if I could think about hygiene even on my own beloved if it was a day. I think I will hold it for two days a day. I used cheap nitrile gloves for the first time, but the durability is incorrect.
This review is about item#44200922.
Bearing exchange work etc.
3
From Japan
On 2016-03-30 19:19:37
I chose M as a guide based on the middle finger length, but it seems that I had to choose L or LL again when we measured the palm around. I endure cramping and use it. You have to do with the larger one as the reference.
This review is about item#44200913.

Related Products