Buy more than* S$200* and get FREE SHIPPING

U-bolt pipe (iron / Dov)

5.00 (1)
...see all>
Product Options
ADD TO CART
Steel Pipe Outer Diameter (mm) Nominal Designation of Screw Dimension r (mm) Dimensions p (mm) Dimensions E (mm) Nominal Dimension Dimension H (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel Pipe Outer Diameter (mm) Nominal Designation of Screw Dimension r (mm) Dimensions p (mm) Dimensions E (mm) Nominal Dimension Dimension H (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
101.6 M10 52 115 35 90A 132 1.5   1pc 1 M10 x90A 44209907 3.89 SGD
Shipped after 2017-12-18
508 M16 259 529 80 500A 560 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x500A 44210056 169.90 SGD
Shipped after 2018-01-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pole mounting
5
From Japan
On 2015-10-05 20:18:00
This size is not commercially available.
This review is about item#44209907.

Related Products