Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U-bolt pipe (iron / Dov) (small box)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Steel Pipe Outer Diameter (mm)
48.6
Nominal Designation of Screw
M6
Dimension r (mm)
26
Dimensions p (mm)
57
Dimensions E (mm)
25
Nominal Dimension
40A
Dimension H (mm)
68
Pitch
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(4pc) 1 M6 x40A 44210241 4.99 SGD
In stock
ADD TO CART

Related Products