Buy more than* S$200* and get FREE SHIPPING

Eye Bolt Whitworth, Iron

4.00 (1)
Surface Processing
Cloth
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Dimension H (mm) Number of Threads Dimensions L (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Dimension H (mm) Number of Threads Dimensions L (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8 8 21 25 20 7 41 (Reference) 41.5 - 18 - - 1Pack(2PC) 1 3/8 L=18 42115577 5.76 SGD
In stock
1"1/8 - - - - - - - 7 - 45 Iron 1PC 1 1"1/8(L=45) 44211641 48.32 SGD
In stock
2"1/2 - - - - - - - 4 - 90 Iron 1PC 1 2"1/2(L=90) 44211666 359.90 SGD
In stock
1"3/8 - - - - - - - 6 - 55 Iron 1PC 1 1"3/8(L=55) 44211657 91.82 SGD
Shipped after 2017-09-06
1/2 10 26 30 25 9 50 (Reference)51 - 22 - - 1PC 1 1/2 L=22 42115586 4.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is attached to the anchor of the inch screw
4
From Japan
On 2016-04-17 19:25:55
It does not fit unless it is this bolt
This review is about item#42115577.

Related Products