Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Surface Processing Dimension t (mm) Dimension H (mm) Dimensions a (mm) Material Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Surface Processing Dimension t (mm) Dimension H (mm) Dimensions a (mm) Material Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 M24 20 45 50 45 Uniqlo 18 90 90 Iron 100 3 1PC 1 M24x100 44213565 55.65 SGD
In stock
35 M16 12.5 30 35 30 - 11 - 60 - 35 2 1pc 1 16 x35 42116076 13.90 SGD
In stock
- M12 10 26 30 25 - 9 - 50 - 50 - 1pc 1 12 x50 42116067 10.67 SGD
In stock
- M16 12.5 30 35 30 - 11 - 60 - 50 - 1pc 1 16 x50 42116085 14.33 SGD
In stock
- M20 16 35 40 35 - 13 - 72 - 50 - 1pc 1 20 x50 42116094 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike crime prevention
5
From Japan
On 2017-07-10 21:38:50
Used as a crime prevention anchor for a motorcycle by filling a screw part in a concrete block. Because it has a length, it will withstand destruction.
This review is about item#42116085.
Fishing tool installation
5
From Japan
On 2016-05-13 14:40:30
It's very affordable, I'm happy to get it
This review is about item#42116067.

Related Products