Buy more than* S$200* and get FREE SHIPPING

White yuriya makeup screw No. L-2 (iron / trivalent white) (small box)

Nominal Designation of Screw
M6
Dimensions H1 (mm)
2
Dimension D1 (mm)
24
Dimensions C (mm)
21
Dimensions B (mm)
2.5
Dimensions D (mm)
25
Dimension H (mm)
10.5
Pitch
1
Length (mm)
25
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1box(80pc) 1 M6 x25 44264175 75.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products