Buy more than* S$200* and get FREE SHIPPING

Full Thread Stud, Iron, Chromate

5.00 (6)
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Surface Processing Pitch Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Pitch Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chromate 3 Iron M27 1PC 1 M27x1000 44295002 46.15 SGD
Shipped after 2017-10-12
Chromate 2.5 Iron M22 1PC 1 M22x1000 44294984 73.11 SGD
Shipped after 2017-10-12
Chromate 2.5 Iron M20 1PC 1 M20x1000 44294975 20.65 SGD
In stock
Chromate 2.5 Iron M18 1PC 1 M18x1000 44294966 16.14 SGD
In stock
Chromate 3.5 Iron M30 1PC 1 M30x1000 44295011 52.35 SGD
In stock
Chromate 3 Iron M24 1PC 1 M24x1000 44294993 28.80 SGD
In stock
- - - M4 1pc 1 4x1000 26239158 36.91 SGD
Shipped after 2017-09-29
- - - M6 1pc 1 6x1000 26239167 3.70 SGD
Shipped after 2017-09-29
Chromate 2 Iron M14 1PC 1 M14x1000 44294957 11.91 SGD
In stock
- - - M8 1pc 1 8x1000 26239176 4.58 SGD
Shipped after 2017-09-29
- - - M10 1pc 1 10x1000 26239185 6.03 SGD
Shipped after 2017-09-29
- - - M12 1pc 1 12x1000 26239194 8.82 SGD
Shipped after 2017-09-29
- - - M16 1pc 1 16x1000 26239203 16.59 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Production and repair of construction machine parts
5
From Japan
On 2016-11-15 08:09:17
It is used to apply pressurization for distortion correction and distortion prevention after welding. Originally plating of S45C is the best but I bought this item for convenience of delivery and price. The strength is sufficient when it is about M24 size.
This review is about item#44294993.
Machining large screws
5
From Japan
On 2015-10-08 10:38:55
In the neighborhood home center, although nuts and washers were placed, I did not put the scissors, so I was ordered and saved.
This review is about item#44294975.
It was used as a post for hydraulic press.
5
From Japan
On 2015-09-24 22:43:56
It is inexpensive and has very good thread pitch problem.
This review is about item#44294993.
As a feed screw
5
From Japan
On 2015-07-14 22:21:20
The accuracy was not a problem.
This review is about item#44294957.
Bicycle front fork bottom bolt tightening anti-rotation special tool
5
From Japan
On 2015-06-01 21:46:43
I bought it with M20 nut at the same time. The screw precision was also able to be used without any particular problem.
This review is about item#44294975.
Create a roller with a drum
5
From Japan
On 2015-04-03 17:29:21
There was no problem in strength. At the nearby home center I did not sell the M20 sharpener, so I bought it here. The price was also cheap and there was no problem with strength. I am satisfied.
This review is about item#44294975.

Related Products