Buy more than* S$200* and get FREE SHIPPING

Adjusting Bolt With Rubber, Stainless Steel

Nominal Designation of Screw
M20
Dimension K(mm)
13
Dimension T (mm)
5
Dimension H (mm)
21
Pitch
2.5
Material
Stainless
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x100 44349532 57.99 SGD
In stock
180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x180 89199327 73.99 SGD
In stock
180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x180 44349566 71.99 SGD
Shipped after 2018-02-07
150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x150 44349557 63.99 SGD
In stock
130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x130 44349541 58.99 SGD
Shipped after 2018-02-07
ADD TO CART

Related Products